Skip Content

Wire Twister,11 In l,1/8 Wire,Soft-Grip close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Wire Twister, 11 In l, 1/8 Wire, Soft-Grip

Price $24.26 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 13A603
  • Mfr. Model # 13A603
  • UNSPSC # 27112126
  • Catalog Page # 1213
  • Shipping Weight 0.8 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemWire Twister
  • Wire Size (In.)1/8
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
  • Pliers Length (In.)1-1/2
  • Overall Length (In.)11
  • MaterialSteel, Soft-Grip Handle
  • FinishChrome Plated
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
Dear Sir,

As for your information, we are interested to purchase the said item for 100 units.

Please advice us your quotation, size and as well the weight packaging for the said item delivered to Port Klang, West Malaysia.

Your prompt reply is highly appreciated
4 months, 4 weeks ago
by
Read all my Q&A
 
Please wait while more information about Azly is loaded.
Additional information about Azly could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Dear Valued Customer,

For information on export ordering please go to Grainger.com. Click on the worldwide tab, click on the box with the plus next to Asia Pacific, select a country (Malaysia).
For Malaysia you woule email asia.pacific@grainger.com
Thank you for using Grainger's Ask and Answer.
4 months, 3 weeks ago
by
Read all my Q&A
 
Please wait while more information about MichelleB is loaded.
Additional information about MichelleB could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-06-27T20:10:30.505-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_13A603, prod, sort_default
1 of 1
  • 2015-06-27T20:10:30.507-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_13A603, prod, sort_default
1 of 1