Skip Content

 
Wire Stripper/Cutter,10-22 AWG,8 1/4 In close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Wire Stripper/Cutter


Technical Specs

  • ItemWire Stripper 
  • InsulatedNo 
  • Tether CapableStandard Tool(Accessory Needed for Tethering) 
Overall Length
Please Select
Capacity
Please Select
Cable Type
Please Select

Your Filters:

No Filters Selected
Select items to compareView Compare
8 Products
Compare /
Item #
Mfr.
Model #
Overall Length
Capacity
Cable Type
Availability
Price
Qty
Please use Qty box to add item(s) to cart.
3HZF4
6"
11/16"

$35.45 / each

Wire Stripping Pliers,European,6 In
Catalog Page #  1167 

Price $35.45 / each

Technical Specs

  • ItemWire Stripper
  • InsulatedNo
  • Overall Length6"
  • Capacity11/16"
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
1YNA2
6-1/4"
16 to 30 AWG
Solid and Stranded

$15.20 / each

Wire Stripper/Cutter,16-30 AWG,6 1/4 In
Catalog Page #  1169 

Price $15.20 / each

Technical Specs

  • ItemWire Stripper
  • InsulatedNo
  • Overall Length6-1/4"
  • Capacity16 to 30 AWG
  • Cable TypeSolid and Stranded
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
1YNA1
6-1/4"
20 to 10 AWG
Solid and Stranded

$22.38 / each

Wire Stripper/Cutter,10-18 AWG,6 1/4 In
Catalog Page #  1169 

Price $22.38 / each

Technical Specs

  • ItemWire Stripper
  • InsulatedNo
  • Overall Length6-1/4"
  • Capacity20 to 10 AWG
  • Cable TypeSolid and Stranded
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
3WY55
6-1/2"

$56.65 / each

Insulated Wire Stripper,6 1/2 In
Catalog Page #  1179 

Price $56.65 / each

Technical Specs

  • ItemWire Stripper
  • InsulatedNo
  • Overall Length6-1/2"
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
1YMZ8
7"
8 to 22 AWG
Solid and Stranded

$38.75 / each

Wire Stripper,8-22 AWG,7 In
Catalog Page #  1169 

Price $38.75 / each

Technical Specs

  • ItemWire Stripper
  • InsulatedNo
  • Overall Length7"
  • Capacity8 to 22 AWG
  • Cable TypeSolid and Stranded
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
1YNA3
7-1/8"
20 to 10 AWG
Solid and Stranded

$20.21 / each

Wire Stripper/Cutter,10-20 AWG,7 1/8 In
Catalog Page #  1169 

Price $20.21 / each

Technical Specs

  • ItemWire Stripper
  • InsulatedNo
  • Overall Length7-1/8"
  • Capacity20 to 10 AWG
  • Cable TypeSolid and Stranded
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
1YNA4
8-1/4"
22 to 10 AWG
Solid and Stranded

$18.79 / each

Wire Stripper/Cutter,10-22 AWG,8 1/4 In
Catalog Page #  1169 

Price $18.79 / each

Technical Specs

  • ItemWire Stripper
  • InsulatedNo
  • Overall Length8-1/4"
  • Capacity22 to 10 AWG
  • Cable TypeSolid and Stranded
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
1YNA5
8-1/2"
8 to 22 AWG
Solid and Stranded

$23.65 / each

Wire Stripper/Cutter,8-22 AWG,8 1/2 In
Catalog Page #  1169 

Price $23.65 / each

Technical Specs

  • ItemWire Stripper
  • InsulatedNo
  • Overall Length8-1/2"
  • Capacity8 to 22 AWG
  • Cable TypeSolid and Stranded
  • Tether CapableStandard Tool(Accessory Needed for Tethering)