Skip Content

Wheelbarrow Mixer,4-3/4 Cu. Ft.,3/4HP close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Wheelbarrow Mixer, 4-3/4 Cu. Ft., 3/4HP

Price $539.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 10N694
  • Mfr. Model # 10N694
  • UNSPSC # 22101901
  • Catalog Page # 1113
  • Shipping Weight 158.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Wheelbarrow mixer controls material discharge with its easy-to-use dump mechanism. Its features include a welded steel frame, metal drum, and torsion bar suspension. This machine should not be used for any other purpose than the mixing of concrete, cement, mortar, soil, fertilizer, or other such materials.

View More

Technical Specs

  • Item Wheelbarrow Mixer
  • Size 4-3/4 cu. ft.
  • HP 3/4
  • Motor 120V
  • Drum Material Steel
  • Drum Gauge 19
  • Drum Dia. 22-1/2"
  • Drum Opening 15-3/4"
  • Frame Steel Tubing
  • Handles Removable
  • Locking System Gear
  • Overall Height 49-1/2"
  • Overall Length 55-1/2"
  • Overall Width 28"
  • Axle Type Rigid
  • Wheels Flat Free
  • Wheel Dia. 13-5/8"
  • Wheel Width 2-5/8"
  • Net Weight 125 lb.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Product availability based on selecting either shipping or pick up and a location. Dismiss

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (472-4643)

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.