Skip Content

Wheelbarrow Mixer,3 1/2 Cu. Ft.,1/2HP close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Wheelbarrow Mixer, 3 1/2 Cu. Ft., 1/2HP

TM

Price $375.25 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 10N693
  • Mfr. Model # 10N693
  • UNSPSC # 22101901
  • Catalog Page # 1113
  • Shipping Weight 109.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This wheelbarrow mixer features a heavy-duty frame, and a durable drum that won’t rust or corrode. It is designed for mixing concrete, cement, mortar, fertilizer, soil or any other similar materials. It also features locking system gear, and removable handles for compact storage.

View More

Technical Specs

  • Item Wheelbarrow Mixer
  • Size 3 1/2 cu. ft.
  • HP 1/2
  • Motor 115V
  • Drum Material Polyethylene
  • Drum Gauge 1/4"
  • Drum Dia. 20-1/2"
  • Drum Opening 16-3/4"
  • Frame Steel Tubing
  • Handles Removable
  • Locking System Gear
  • Overall Height 41-3/4"
  • Overall Length 48-1/2"
  • Overall Width 25-1/2"
  • Axle Type Rigid
  • Wheels Pneumatic
  • Wheel Dia. 13"
  • Net Weight 106 lb.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Product availability based on selecting either shipping or pick up and a location. Dismiss

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Products

Customer Reviews


Rated 1 out of 5 by 1reviewer.
Rated 1 out of 5 by Piece of junk, broke after the first few bags, belt slips and has no adjusted plus gear box is cheap and gears broke, poorly made December 23, 2015
  • 2016-04-27 T23:34:00.038-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_10N693, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.