Skip Content

Wheelbarrow,Steel,6 Cu. Ft.,Flat Free close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Wheelbarrow, Steel, 6 Cu. Ft., Flat Free

Price $176.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 10G167
  • Mfr. Model # 10G167
  • UNSPSC # 24101507
  • Catalog Page # 1427
  • Shipping Weight 54.0 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemWheelbarrow
  • Tray MaterialSeamless Steel
  • Capacity6 cu. ft.
  • HandlesHardwood
  • Number of Wheels1
  • Wheel TypeFlat Free, 4.00/4.00-8
  • Wheel MaterialPolyurethane Foam
  • Wheel Dia.15-1/2"
  • Wheel Width6"
  • Axle Dia.5/8"
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

This standard-duty contractor wheelbarrow features knobby tires for deep traction and maximum contact.

It also offers added strength with heavy-gauge steel construction, 1-pc. solid wood lacquered handles, ball bearing wheels, and a durable, chip-resistant finish.

Repair Parts

Displaying repair parts for model:
  • 10G167

Alternate Products

Alternate Search Terms


Rated 4 out of 5 by 1reviewer.
Rated 4 out of 5 by Very Good Wheelbarrow, I like the Flat Free style, improves Maintenance time. January 24, 2014
  • 2015-05-23T19:45:38.603-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_10G167, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.