Skip Content

 
Western Scoop close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Western Scoop

TM

Technical Specs

  • Item Western Scoop 
  • Blade Material Steel 
  • Gauge 16 ga. 
  • Handle Material Fiberglass 
Handle Length
Please Select
Blade Width
Please Select
Blade Length
Please Select
Handle Type
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
2 Products
Compare /
Item #
Mfr.
Model #
Handle Length
Blade Width
Blade Length
Handle Type
Price
Qty
Please use Qty box to add item(s) to cart.
4LVR3
27"
14-1/2"
19"
D-Grip

$60.10 / each

Enter location to check availability
Catalog Page #  1269 

Price $60.10 / each

Technical Specs

  • Item Western Scoop
  • Handle Length 27"
  • Blade Material Steel
  • Blade Width 14-1/2"
  • Blade Length 19"
  • Gauge 16 ga.
  • Handle Type D-Grip
  • Handle Material Fiberglass
12U489
46-3/4 "
14-1/4"
17-7/8"
Straight

$60.65 / each

Enter location to check availability
Catalog Page #  1269 

Price $60.65 / each

Technical Specs

  • Item Western Scoop
  • Handle Length 46-3/4 "
  • Blade Material Steel
  • Blade Width 14-1/4"
  • Blade Length 17-7/8"
  • Gauge 16 ga.
  • Handle Type Straight
  • Handle Material Fiberglass
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More