Skip Content

Water Nozzle,Gray/Blue/Silver,5-3/4 In L close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Water Nozzle, Gray/Blue/Silver, 5-3/4 In L

Price $13.98 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1HLV7
  • Mfr. Model # 1HLV7
  • UNSPSC # 40141731
  • Catalog Page # 1435
  • Shipping Weight 0.65 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemWater Nozzle
  • DesignPistol Grip
  • FeaturesInsulated Rubber Grip
  • ConstructionDie Cast Zinc
  • ConnectionGHT
  • Flow Rate2.5 to 5.0 gpm
  • Max. Pressure60 psi
  • Max. Temp.100 Degrees F
  • ColorGray/Blue/Silver
  • Flow ControlTrigger
  • Length5-3/4"
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Details

This pistol-grip spray nozzle is crafted from die-cast zinc and features a flow-control turn knob.

Alternate Products


Rated 1 out of 5 by 5reviewers.
Rated 1 out of 5 by Stay away from!!! Poor quality....nut strips out after very little use!! March 7, 2013
Rated 1 out of 5 by Poor quality. Bought 2, worked great for a few days, then one started spraying water out around the grip area like it had cracked on the inside, and the other stripped the adjustment nut on the trigger. Replaced it with a locknut and it seems to be working fine for now, but it's still pretty cheap. February 9, 2013
Rated 1 out of 5 by Stem nuts strip out. Went throught 12 of them, and would not recommend. December 13, 2012
Rated 1 out of 5 by These spray nozzles are so cheaply made that they only last 1 to 2 days before failing. most of them failed at the flow adjustment knob, made of soft plastic and the threads just pulled out. One other sprayer had the pattern knob sieze and we could not adjust the spray pattern. I can't believe that Grainger's buyers would even purchase a product with such poor quality. July 23, 2012
  • 2015-08-29T20:01:16.366-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_5, tr_5
  • loc_en_US, sid_1HLV7, prod, sort_default
1-5 of 5

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.