Skip Content

Water Nozzle,Twist,Brass,3-5/8 In L close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Water Nozzle, Twist, Brass, 3-5/8 In L

Price $13.46 / each

Please sign in or register to access lists

Go

Ship to: 64101 (Change)

Go

Invalid Zip Code

KANSAS CITY branch 408

  • Item # 1HLV6
  • Mfr. Model # 1HLV6
  • NSN # 4730-00-223-6731
  • UNSPSC # 40141731
  • Catalog Page # 1435
  • Shipping Weight 0.3 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemWater Nozzle
  • DesignTwist
  • FeaturesAdjusting Self Centering
  • ConstructionBrass
  • ConnectionGHT
  • Flow Rate2.5 to 5.0 gpm
  • Max. Pressure60 psi
  • Max. Temp.100 Degrees F
  • ColorBrass
  • Flow ControlTwist
  • Length3-5/8"
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Details

This twist nozzle fits most standard garden hoses and adjusts the spray pattern and flow rate with a simple twist.


Rated 2 out of 5 by 1reviewer.
Rated 2 out of 5 by Product would be good if hose attachement did not seperate from nozzle I have had at least 6 of this product that failled. What happens is the female end that connects to the water hose disconnects from the spray nozzle it seems to be just a press on fitting with no weld and if the hose is dropped on the ground the nozzle seperates from the hose fitting. May 15, 2012
  • 2015-06-02T20:08:11.551-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_1HLV6, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.