Skip Content

Water Nozzle,Black/Red/ Maroon,5-1/2In L close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Water Nozzle, Black/Red/ Maroon, 5-1/2In L

Price $20.86 / each

Please sign in or register to access lists

Go

Ship to: 08601 (Change)

Go

Invalid Zip Code

TRENTON branch 598

  • Item # 1HLV3
  • Mfr. Model # 1HLV3
  • NSN # 4730-00-900-0733
  • UNSPSC # 40141731
  • Catalog Page # 1435
  • Shipping Weight 0.6 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemWater Nozzle
  • DesignInsulated Pistol Grip
  • FeaturesAdjustable Spray, Insulated Handle
  • ConstructionDie Cast Metal Body, Glass Filled Nylon Handle, Brass Stem And Nut, Die Cast Metal Stem retainer
  • ConnectionGHT
  • Flow Rate2.5 to 5.0 gpm
  • Max. Pressure100 psi
  • Max. Temp.160 Degrees F
  • ColorBlack/Red/ Maroon
  • Flow ControlTrigger
  • Length5-1/2"
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Details

This pistol-grip spray nozzle features a metal handle and a locking grip.

Alternate Products


Rated 1 out of 5 by 1reviewer.
Rated 1 out of 5 by Grainger Item # 1HLV3Price (ea.) $19.47I have purchased quite a few of these nozzles to find that they only last about 4 to 6 months. The mechanism that opens the valve on all of them crack/break so it is useless in less than 6 months. I currently have five of them that are all broken! There is a serious quality problem with this item. July 12, 2012
  • 2015-05-05T20:04:06.017-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_1HLV3, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
9 months ago
by
Read all my Q&A
 
Please wait while more information about darrello is loaded.
Additional information about darrello could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
This nozzle is 3/4 GHT. Garden hose thread.

Thank you for using Grainger Ask & Answer.
8 months ago
by
Read all my Q&A
 
Please wait while more information about Stix is loaded.
Additional information about Stix could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-05-05T19:54:10.694-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_1HLV3, prod, sort_default
1 of 1
  • 2015-05-05T19:54:10.696-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_1HLV3, prod, sort_default
1 of 1