Skip Content

Voltage Tester,12 to 690V DC,400K Ohms close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Voltage Tester, 12 to 690V DC, 400K Ohms

Sale Price $84.00 / each Offer Ends 04/30/15

Price $92.50 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 28AF75
  • Mfr. Model # 28AF75
  • UNSPSC # 41113637
  • Catalog Page # N/A
  • Shipping Weight 0.6 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemVoltage Tester
  • AC Voltage Range12 to 600
  • DC Voltage Range12 to 690
  • Resistance400K Ohms
  • Calibration Frequency50 to 400 Hz
  • DisplayBacklit LCD with Discrete LED
  • Basic DC Accuracy+/-3% + 8 Digits
  • Battery Type(2) AAA
  • StandardscETLus IEC61010
  • IncludesBatteries, Test Lead Strap, Operating Instructions
  • Manufacturers Warranty Length2 yr.
  • Special FeaturesVoltage Indication, Phase Rotation Test, Single Lead Voltage Detection, Continuity Test ,Polarity Detection
  • Non-Contact Voltage DetectorYes
  • Audible ContinuityYes
  • FlashlightYes
  • DC PolarityYes
  • Auto RangingYes
  • Phase RotationYes

Compliance and Restrictions

None

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.