Skip Content

 
Voltage Detector close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Voltage Detector


Technical Specs

  • ItemVoltage Detector 
Voltage Range
Please Select
Indication
Please Select
Battery Type
Please Select
Safety Rating
Please Select
Flashlight
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
  • WESTWARD 
Select items to compareView Compare
7 Products
Compare /
Product #
Mfr.
Model #
Voltage Range
Indication
Battery Type
Safety Rating
Flashlight
Price
Qty
Please use Qty box to add item(s) to cart.
19T239
24 to 600VAC
Visual
AAA
Cat IV 600V

$26.80 / each

Enter location to check availability
Voltage Detector,Cat IV 600V,24 to 600V
Catalog Page #  769 

Price $26.80 / each

Technical Specs

  • ItemVoltage Detector
  • Voltage Range24 to 600VAC
  • IndicationVisual
  • Battery TypeAAA
  • Safety RatingCat IV 600V
19T240
50 to 1000VAC
AAA
Cat IV 1000V
Visual

$24.00 / each

Enter location to check availability
Voltage Detector,50 to 1000V,Adjustable
Catalog Page #  769 

Price $24.00 / each

Technical Specs

  • ItemVoltage Detector
  • Voltage Range50 to 1000VAC
  • Battery TypeAAA
  • Safety RatingCat IV 1000V
  • FlashlightVisual
19T236
50 to 600VAC
Visual
(2) AAA Batteries
Cat IV 600V

$17.89 / each

Enter location to check availability
Voltage Detector,50 to 600V,OnOff Button
Catalog Page #  769 

Price $17.89 / each

Technical Specs

  • ItemVoltage Detector
  • Voltage Range50 to 600VAC
  • IndicationVisual
  • Battery Type(2) AAA Batteries
  • Safety RatingCat IV 600V
19T235
50 to 600VAC
Visual
(2) AAA
Cat IV 600V

$16.00 / each

Enter location to check availability
Voltage Detector,Cat IV 600V,50 to 600V
Catalog Page #  769 

Price $16.00 / each

Technical Specs

  • ItemVoltage Detector
  • Voltage Range50 to 600VAC
  • IndicationVisual
  • Battery Type(2) AAA
  • Safety RatingCat IV 600V
6JG68
70 to 600VAC, 6 to 36 VDC
Audible
9V

$28.00 / each

Enter location to check availability
Voltage Detector, 70 to 600VAC
Catalog Page #  NA

Price $28.00 / each

Technical Specs

  • ItemVoltage Detector
  • Voltage Range70 to 600VAC, 6 to 36 VDC
  • IndicationAudible
  • Battery Type9V
19T237
90 to 1000VAC
Visual
(2) AAA
Cat IV 1000V

$17.50 / each

Enter location to check availability
Voltage Tester,Cat IV 1000V,50 to 1000V
Catalog Page #  769 

Price $17.50 / each

Technical Specs

  • ItemVoltage Detector
  • Voltage Range90 to 1000VAC
  • IndicationVisual
  • Battery Type(2) AAA
  • Safety RatingCat IV 1000V
6JG69
Contact 70 to 250VAC, Noncontact 70 to 600VAC
Visual
LR41

$19.25 / each

Enter location to check availability
Voltage Detector, Contact 70 To 250VAC
Catalog Page #  769 

Price $19.25 / each

Technical Specs

  • ItemVoltage Detector
  • Voltage RangeContact 70 to 250VAC, Noncontact 70 to 600VAC
  • IndicationVisual
  • Battery TypeLR41
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More