Skip Content

Steel V-Block Set, 8 Pc. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Steel V-Block Set, 8 Pc.

Price $166.75 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4KY25
  • Mfr. Model # 4KY25
  • UNSPSC # 41111618
  • Catalog Page # 2945
  • Shipping Weight 4.35 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Designed to hold square or round workpieces for layout and inspection. Made of hardened steel with V-grooves that are parallel with all surfaces within 0.0005". Carrying case included.

View More

Technical Specs

  • Item V-Block Set, 8 Pc.
  • Material Steel
  • Measuring Range (In.) 1 to 1-1/2
  • Capacity (In.) 1-1/2
  • Length (In.) 2 Blocks Each 1 5/8, 2
  • Width (In.) 2 Blocks Each 1 1/4, 1 1/2
  • Height (In.) 2 Blocks Each 1 1/4, 1 1/2
  • Includes 4 Blocks, 4 Clamps
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(2 Questions : 2 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
MAYBE A NIST CERTIFICATION? WOULD THERE BE AN ADD'L COST INVOLVED? HOW MUCH? WHAT IS THE DELIVERY LEAD TIME OF ITEM WITH CERTIFICATION?
1 year, 8 months ago
by
Read all my Q&A
 
Please wait while more information about Batman1 is loaded.
Additional information about Batman1 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
There is no NIST certification available for Westward products.

Thank you for using Grainger Ask and Answer.
1 year, 8 months ago
by
Read all my Q&A
 
Please wait while more information about Stix is loaded.
Additional information about Stix could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
3 years, 4 months ago
by
Read all my Q&A
 
Please wait while more information about davis is loaded.
Additional information about davis could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
This set can clamp rod diameters in a range from 3/16" - 1.0".

Thanks for using Ask & Answer.
3 years, 4 months ago
by
Read all my Q&A
 
Please wait while more information about ThomasP is loaded.
Additional information about ThomasP could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2016-02-06 T19:58:11.977-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4KY25, prod, sort_default
1 of 1
  • 2016-02-06 T19:58:11.979-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4KY25, prod, sort_default
1 of 1