Skip Content

Fixed Blade 6" Safety Utility Knife, 1 EA close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Fixed Blade 6" Safety Utility Knife, 1 EA

Price $7.47 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 4YR09
  • Mfr. Model # 4YR09
  • UNSPSC # 27111503
  • Catalog Page # 1126
  • Shipping Weight 0.4 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Safety Utility Knife
  • Blade Operation Fixed Blade
  • Blade Type Double Sided Utility
  • Blade Change Screw
  • Overall Length 6"
  • Blade Material SK5, SK7
  • Handle Color Gray
  • Handle Material Steel/Zinc Alloy
  • Number of Blades Included 4
  • Tether Capable Standard Tool(Accessory Needed for Tethering)
  • Position 1
  • Handle Type Straight with Oversized Hang Hole
  • Application Drywall, String, Tape, Wall Covering, Most Soft Materials
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions



This 6" retractable-blade utility knife helps to provide safe storage and transport. The aluminum blade effectively cuts paper, cardboard, leather, drywall, plastic sheeting, and other materials.

Alternate Products

Alternate Search Terms

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.