Skip Content

 
Utility Funnel close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Utility Funnel


Technical Specs

  • Material Plastic 
  • Color Translucent 
Total Capacity
Please Select
Length
Please Select
Spout Outside Dia.
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
5 Products
Compare /
Product #
Mfr.
Model #
Total Capacity
Length
Spout Outside Dia.
Price
Qty
Please use Qty box to add item(s) to cart.
1EKE9
20 oz.
5"
11/16"

$2.10 / each

Enter location to check availability
Catalog Page #  1159 

Price $2.10 / each

Technical Specs

  • Material Plastic
  • Total Capacity 20 oz.
  • Length 5"
  • Spout Outside Dia. 11/16"
  • Color Translucent
1EKF6
24 oz.
6"
3/4"

$3.71 / each

Enter location to check availability
Catalog Page #  1159 

Price $3.71 / each

Technical Specs

  • Material Plastic
  • Total Capacity 24 oz.
  • Length 6"
  • Spout Outside Dia. 3/4"
  • Color Translucent
1EKF5
6 oz.
4-1/4"
3/8"

$1.28 / each

Enter location to check availability
Catalog Page #  1159 

Price $1.28 / each

Technical Specs

  • Material Plastic
  • Total Capacity 6 oz.
  • Length 4-1/4"
  • Spout Outside Dia. 3/8"
  • Color Translucent
1EKE8
64 oz.
8"
1-1/8"

$5.87 / each

Enter location to check availability
Catalog Page #  1159 

Price $5.87 / each

Technical Specs

  • Material Plastic
  • Total Capacity 64 oz.
  • Length 8"
  • Spout Outside Dia. 1-1/8"
  • Color Translucent
1EKF1
7 oz.
3-3/4"
9/16"

$1.22 / each

Enter location to check availability
Catalog Page #  1159 

Price $1.22 / each

Technical Specs

  • Material Plastic
  • Total Capacity 7 oz.
  • Length 3-3/4"
  • Spout Outside Dia. 9/16"
  • Color Translucent
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More