Skip Content

 
Utility Cart close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Utility Cart


Item
Please Select
Series
Please Select
Width
Please Select
Depth
Please Select
Height
Please Select
Number of Drawers
Please Select
Color
Please Select
Drawer Capacity
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
5 Products
Compare /
Product #
Mfr.
Model #
Item
Series
Width
Depth
Height
Number of Drawers
Color
Drawer Capacity
Price
Qty
Please use Qty box to add item(s) to cart.
2CZY4
Rolling Tool Cart
27"
18"
32"
Red

$126.15 / each

Enter location to check availability
Catalog Page #  951 

Price $126.15 / each

Technical Specs

  • Item Rolling Tool Cart
  • Width 27"
  • Depth 18"
  • Height 32"
  • Color Red
2CZY3
Rolling Tool Cart
30"
16"
35"
1
Red
88 lb.

$267.25 / each

Enter location to check availability
Catalog Page #  951 

Price $267.25 / each

Technical Specs

  • Item Rolling Tool Cart
  • Width 30"
  • Depth 16"
  • Height 35"
  • Number of Drawers 1
  • Color Red
  • Drawer Capacity 88 lb.
2CZY2
Rolling Tool Cart
30"
20"
31"
3
Black
88 lb.

$409.75 / each

Enter location to check availability
Catalog Page #  951 

Price $409.75 / each

Technical Specs

  • Item Rolling Tool Cart
  • Width 30"
  • Depth 20"
  • Height 31"
  • Number of Drawers 3
  • Color Black
  • Drawer Capacity 88 lb.
2CZY5
Rolling Tool Cart
30"
20"
38"
4
Red
88 lb.

$614.50 / each

Enter location to check availability
Catalog Page #  951 

Price $614.50 / each

Technical Specs

  • Item Rolling Tool Cart
  • Width 30"
  • Depth 20"
  • Height 38"
  • Number of Drawers 4
  • Color Red
  • Drawer Capacity 88 lb.
31CE54
Rolling Utility Cart
Industrial
34"
20-7/10"
37-2/5"
3
Silver
100 lb.

$758.50 / each

Enter location to check availability
Catalog Page #  951 

Price $758.50 / each

Technical Specs

  • Item Rolling Utility Cart
  • Series Industrial
  • Width 34"
  • Depth 20-7/10"
  • Height 37-2/5"
  • Number of Drawers 3
  • Color Silver
  • Drawer Capacity 100 lb.
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More