Skip Content

Red Rolling Tool Cart, Width: 30", Depth: 20", Height: 38" close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Red Rolling Tool Cart, Width: 30", Depth: 20", Height: 38"

Price $602.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2CZY5
  • Mfr. Model # 2CZY5
  • UNSPSC # 24112401
  • Catalog Page # 1060
  • Shipping Weight 125.0 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemRolling Tool Cart
  • Width30"
  • Depth20"
  • Height38"
  • Number of Drawers4
  • ColorRed
  • Drawer Capacity88 lb.
  • Drawer SlidesBall Bearing
  • Storage Capacity12,150 cu. in.
  • Load Rating250 lb.
  • Caster Size4 x 1-1/4"
  • Number of Shelves1
  • MaterialSteel
  • GaugeCover 18/Tray 19/Legs 16/Drawers 21
  • Caster Type(2) Swivel, (2) Locking Swivel
  • Locking SystemSlot key
  • HandlesTubular Metal
  • Configuration(2) 12W x 18D x 3"H, (2) 26W x 18D x 3"H
  • FinishHigh Gloss
  • IncludesDrawer Liners
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Details

This Westward service cart has a durable red finish, two tiers, and two full-extension drawers with full-width aluminum drawer pulls. Cart includes internal locking system and a one side handle. This cart is ideal for organizing and storing part, components, and tools, and transporting those items to new locations. The bottom shelf is ideal for bulky items, and drawer liners are included. The powder-coated finish prevents surface rust.

Repair Parts

Displaying repair parts for model:
  • 2CZY5

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.