Skip Content

Red Rolling Tool Cart, Width: 30", Depth: 16", Height: 35" close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Red Rolling Tool Cart, Width: 30", Depth: 16", Height: 35"

Price $267.25 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2CZY3
  • Mfr. Model # 2CZY3
  • UNSPSC # 24112401
  • Catalog Page # 951
  • Shipping Weight 54.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This Westward rolling tool storage cabinet has a durable finish, double wall construction, and a large load capacity to extend product life. Equipped with full extension ball bearing slides ensuring smooth functionality of all five drawers. Ball bearing slides have quick release design that gives great flexibility when reconfiguring the drawers. The drawer lift-to-open latching mechanism gives added safety, preventing the accidental and unwanted opening of the drawers when moving the product. The cabinet includes internal locking system and bulk storage at the bottom. Includes heavy-duty casters made from Thermoplastic Rubbers for better shock absorption during the movement. One ergonomic side handle is included to allow users to move the cart with ease. This cabinet is ideal for professional mechanics, craftsmen, repairmen, and garage owners interested in storing and organizing tools and parts. Top mat is included.

View More

Technical Specs

  • Item Rolling Tool Cart
  • Width 30"
  • Depth 16"
  • Height 35"
  • Number of Drawers 1
  • Color Red
  • Drawer Capacity 88 lb.
  • Drawer Slides Ball Bearing
  • Storage Capacity 8899 cu. in.
  • Load Rating 150 lb.
  • Caster Size 4 x 1"
  • Number of Shelves 1
  • Material Steel
  • Gauge Cover 18/Tray 19/Drawers 21
  • Caster Type (2) Fixed, (2) Swivel w/Lock
  • Locking System Slot key
  • Handles Tubular Metal
  • Configuration (1) 27W x 15D x 4"H
  • Finish High Gloss
  • Includes Drawer Liners
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Product availability based on selecting either shipping or pick up and a location. Dismiss

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (472-4643)

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.