Skip Content

Universal Organizer close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Universal Organizer

Price $11.37 / each

Please sign in or register to access lists

Go

Ship to: 92019 (Change)

Go

Invalid Zip Code

EL CAJON branch 722

  • Item # 5MZL9
  • Mfr. Model # 5MZL9
  • UNSPSC # 24111507
  • Catalog Page # 1229
  • Shipping Weight 0.4 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemUniversal Organizer
  • Width (In.)5
  • Depth (In.)2
  • Height (In.)9-3/4
  • Material600 Denier Polyester
  • ColorBlack and Blue
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
  • FeaturesFront Pockets, Webbed Tape Loop, Metal Belt Clip, Bar Tack Reinforced
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
 
1 answer

on the back

does this product have the peice that will slide in your back pocket to hold the bag???
Field of Industry:: Maintance at Tyson Foods
Product used for:: Carrying various tools in back pocket
Years purchasing from Grainger:: never
3 years, 2 months ago
by
Read all my Q&A
 
Please wait while more information about Brandon is loaded.
Additional information about Brandon could not be loaded.
+1point
1out of 1found this question helpful.
Was this helpful?helpful1unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and have been advised by them of the following:
Grainger part number 5MZL9 has dimensions as follows: 5 ½ inches wide, 2 inches “thick” and 10 inches long. It can be used in a pocket; however there is no “back” piece to provide a rigid shape. It is intended for use with a belt.
Thank you for using Grainger Ask and Answer
3 years, 2 months ago
by
Read all my Q&A
 
Please wait while more information about BobM is loaded.
Additional information about BobM could not be loaded.
+1point
1out of 1found this answer helpful.
Was this helpful?helpful1unhelpful0
  • 2015-08-27T20:00:16.917-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_5MZL9, prod, sort_default
1 of 1
  • 2015-08-27T20:00:16.919-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_5MZL9, prod, sort_default
1 of 1