Skip Content

 
Universal Combination Wrench Set close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Universal Combination Wrench Set


Technical Specs

  • ItemCombination Wrench Set 
  • Wrench StyleStandard 
  • Number of Points12 
  • Tether CapableStandard Tool(Accessory Needed for Tethering) 
SAE or Metric
Please Select
Number of Pieces
Please Select

Your Filters:

Clear All
SG_Brand
  • WESTWARD 
Select items to compareView Compare
6 Products
Compare /
Item #
Mfr.
Model #
SAE or Metric
Number of Pieces
Availability
Price
Qty
Please use Qty box to add item(s) to cart.
33M574
Metric
10

$69.00 / each

Universal Wrench Set,Metric,12 Pt,10 Pc
Catalog Page #  1107 

Price $69.00 / each

Technical Specs

  • ItemCombination Wrench Set
  • Wrench StyleStandard
  • SAE or MetricMetric
  • Number of Pieces10
  • Number of Points12
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
33M571
Metric
6

$38.95 / each

Universal Wrench Set,Metric,12 Pt,6 Pc
Catalog Page #  1107 

Price $38.95 / each

Technical Specs

  • ItemCombination Wrench Set
  • Wrench StyleStandard
  • SAE or MetricMetric
  • Number of Pieces6
  • Number of Points12
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
33M572
SAE and Metric
12

$72.20 / each

Universal Wrench Set,SAE/Metric,12 Pc
Catalog Page #  1107 

Price $72.20 / each

Technical Specs

  • ItemCombination Wrench Set
  • Wrench StyleStandard
  • SAE or MetricSAE and Metric
  • Number of Pieces12
  • Number of Points12
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
33M575
SAE and Metric
20

$138.70 / each

Universal Wrench Set,SAE/Metric,20 Pc
Catalog Page #  1107 

Price $138.70 / each

Technical Specs

  • ItemCombination Wrench Set
  • Wrench StyleStandard
  • SAE or MetricSAE and Metric
  • Number of Pieces20
  • Number of Points12
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
33M573
SAE
10

$76.95 / each

Universal Wrench Set,SAE,12 Pt,10 Pc
Catalog Page #  1107 

Price $76.95 / each

Technical Specs

  • ItemCombination Wrench Set
  • Wrench StyleStandard
  • SAE or MetricSAE
  • Number of Pieces10
  • Number of Points12
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
33M570
SAE
6

$40.55 / each

Universal Wrench Set,SAE,12 Pt,6 Pc
Catalog Page #  1107 

Price $40.55 / each

Technical Specs

  • ItemCombination Wrench Set
  • Wrench StyleStandard
  • SAE or MetricSAE
  • Number of Pieces6
  • Number of Points12
  • Tether CapableStandard Tool(Accessory Needed for Tethering)