Torx Screwdriver close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Torx Screwdriver

WESTWARD

Technical Specs

  • Item:Screwdriver 
  • Tip Style Group:Torx(R)/Star 
  • Tip Style:Torx(R) 
Brand:W WESTWARD 
Handle Material
Please Select
Tip Size
Please Select
Shank Length
Please Select
Product #Handle MaterialTip SizeShank LengthAvailabilityPrice Qty
1CLJ9AcetateT104"

Typically in Stock

$7.63 / each

1CLK1AcetateT153"

Typically in Stock

$9.02 / each

1CLK2AcetateT154"

Typically in Stock

$8.72 / each

1CLK3AcetateT203"

Typically in Stock

$9.02 / each

1CLK4AcetateT204"

Typically in Stock

$9.99 / each

1CLK5AcetateT254"

Typically in Stock

$8.47 / each

1CLK6AcetateT274"

Typically in Stock

$10.70 / each

1CLK7AcetateT304"

Typically in Stock

$10.70 / each

5MW83MulticomponentT153"

Clearance - Limited Quantity Available

$1.44 / each

5MW84MulticomponentT154"

Clearance - Limited Quantity Available

$5.07 / each

5MW85MulticomponentT203"

Clearance - Limited Quantity Available

$1.44 / each

5MW86MulticomponentT204"

Clearance - Limited Quantity Available

$1.60 / each

5MW87MulticomponentT254"

Clearance - Limited Quantity Available

$4.07 / each

5MW88MulticomponentT274"

Clearance - Limited Quantity Available

$6.13 / each

5MW89MulticomponentT304"

Clearance - Limited Quantity Available

$6.62 / each

Adding More Products