Skip Content

Torque Wrench,Digital,1/2 In,Changeable close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Torque Wrench, Digital, 1/2 In, Changeable

Price $382.50 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 6PAG0
  • Mfr. Model # 6PAG0
  • UNSPSC # 27111715
  • Catalog Page # 1097
  • Shipping Weight 5.37 lbs.
Country of Origin TaiwanCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemTorque Wrench
  • Drive Size1/2"
  • Calibration CertificateYes
  • Torque Range (in.-lbs.)150 to 3009
  • Torque Range (Ft.-Lb.)12.5 to 250.7
  • Torque Range (kg. cm.)173 to 3469
  • Torque Range (Nm)17 to 340
  • Head TypeInterchangeable Ratcheting
  • Graduations (kg. cm.)1
  • Graduations (Nm)0.1
  • Graduations (in. lbs.)1
  • Graduations (ft.-lbs.)0.1
  • Overall Length25"
  • RotationCW/CCW
  • Accuracy+/-2% CW, +/-3% CCW
  • ConvertsNm, ft.-lb., in.-lb., kg.cm.
  • Visual/Audible IndicatorsLED Lights: 8 Green (Warning), 4 Red (Stop) w/Buzzer
  • FeaturesTorque Setting, 12 Side LED and Audible Signal, Track and Peak Hold Modes
  • MaterialSteel w/Non-Slip Grip Handle
  • Power Source(2) AA Batteries
  • Meets/ExceedsISO 6789, CE, NIST, AIST
  • Includes(2) Batteries, Blow Mold Case
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Details

Precise torque wrench tightens large and small bolts with a high degree of accuracy. Warning lights, stop lights, and an audible buzzer when overtorqued help prevent over-tightening. The easy-reading LED window shows how much torque you've applied. Angle accuracy is ±2°.

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
Has staff answer
 
1 answer

What is the warrenty on this tool?

6 months ago
by
Read all my Q&A
 
Please wait while more information about rgrant is loaded.
Additional information about rgrant could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
All products sold to business customers are warranted by Grainger only for use in business, government, resale or original equipment manufacturer against defects in workmanship or materials under normal use for one (1) year after date of purchase from Grainger. Thank you for using Grainger.com Ask & Answer.
5 months, 1 week ago
by
Read all my Q&A
 
Please wait while more information about CorrieE is loaded.
Additional information about CorrieE could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-04-24T19:40:31.244-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_6PAG0, prod, sort_default
1 of 1
  • 2015-04-24T19:40:31.246-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_6PAG0, prod, sort_default
1 of 1