Skip Content

Torque Wrench,Digital,1/4 In. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Torque Wrench, Digital, 1/4 In.

Price $316.50 / each

Please sign in or register to access lists

Go

Ship to: 60290 (Change)

Go

Invalid Zip Code


CHICAGO branch 139

  • Item # 6PAF6
  • Mfr. Model # 6PAF6
  • UNSPSC # 27111715
  • Catalog Page # 1097
  • Shipping Weight 3.16 lbs.
Country of Origin TaiwanCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemTorque Wrench
  • Drive Size1/4"
  • Calibration CertificateYes
  • Torque Range (in.-lbs.)13.3 to 265.5
  • Torque Range (Ft.-Lb.)1.11 to 22.12
  • Torque Range (kg. cm.)15.3 to 306.1
  • Torque Range (Nm)1.5 to 30
  • Head TypeFixed Ratcheting
  • Graduations (kg. cm.)0.1
  • Graduations (Nm)0.01
  • Graduations (in. lbs.)0.1
  • Graduations (ft.-lbs.)0.01
  • Overall Length15-1/2"
  • RotationCW/CCW
  • Accuracy+/-2% CW, +/-3% CCW
  • ConvertsNm, ft.-lb., in.-lb., kg.cm.
  • Visual/Audible IndicatorsLED Lights: 8 Green (Warning), 4 Red (Stop) w/Buzzer
  • FeaturesTorque Setting, 12 Side LED and Audible Signal, Track and Peak Hold Modes
  • MaterialSteel w/Non-Slip Grip Handle
  • Power Source(2) AA Batteries
  • Meets/ExceedsISO 6789, CE, NIST, AIST
  • Includes(2) Batteries, Blow Mold Case
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Details

Precise torque wrench tightens large and small bolts with a high degree of accuracy. Warning lights, stop lights, and an audible buzzer when overtorqued help prevent over-tightening. The easy-reading LED window shows how much torque you've applied. Angle accuracy is ±2°.

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
1 year, 3 months ago
by
Read all my Q&A
 
Please wait while more information about dpruteanu is loaded.
Additional information about dpruteanu could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Per supplier the overall length for 6PAF6 15-1/2 and the 4RYL2 the overall length is 15-11/32. Accuracy 6PAF6 +/-2% CW, +/-3% CCW, Accuracy 4RYL2 .+/-2%, +/-3% of Torque Reading CW/CCW 20% @ 20-100% of Full Scale. The 6paf6 is a fixed ratcheting and the 4ryl2 is a fixed square drive. The 6paf6 features Torque Setting, 12 Side LED and Audible Signal, Track and Peak Hold Modes. The 4ryl2 does not. Thank you for using Grainger.com Ask & Answer.
1 year, 3 months ago
by
Read all my Q&A
 
Please wait while more information about PattiY is loaded.
Additional information about PattiY could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-09-03T19:46:45.874-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_6PAF6, prod, sort_default
1 of 1
  • 2015-09-03T19:46:45.876-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_6PAF6, prod, sort_default
1 of 1