Skip Content

Torque Wrench,Electronic,1/2 Dr,Fixed close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Torque Wrench, Electronic, 1/2 Dr, Fixed

Price $321.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4RYL8
  • Mfr. Model # 4RYL8
  • UNSPSC # 27111715
  • Catalog Page # 1097
  • Shipping Weight 5.4 lbs.
Country of Origin TaiwanCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemTorque Wrench
  • Drive Size1/2"
  • Calibration CertificateYes
  • Torque Range (in.-lbs.)150 to 3009
  • Torque Range (Ft.-Lb.)12.5 to 250.7
  • Torque Range (kg. cm.)173 to 3469
  • Torque Range (Nm)17 to 340
  • Head TypeFixed Square Drive
  • Graduations (kg. cm.)1
  • Graduations (Nm)0.1
  • Graduations (in. lbs.)1
  • Graduations (ft.-lbs.)0.1
  • Overall Length25-19/32"
  • RotationCW/CCW
  • Accuracy+/-2%, +/-3% of Torque Reading CW/CCW 20% @ 20-100% of Full Scale
  • ConvertsNm, ft.-lb., in.-lb., kg.cm.
  • Visual/Audible IndicatorsLED Lights: 8 Green (Warning), 4 Red (Stop) w/Buzzer
  • MaterialSteel w/Non-Slip Grip Handle
  • Power Source(2) AA Batteries
  • Meets/ExceedsISO 6789, CE, NIST, AIST
  • Includes(2) Batteries, Blow Mold Case
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
Has staff answer
 
1 answer

Can this torque wrench be re-calibrated?

8 months ago
by
Read all my Q&A
 
Please wait while more information about bigjae1976 is loaded.
Additional information about bigjae1976 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Per the supplier, one-year periodic recalibration is necessary to maintain accuracy. If you need further assistance, please contact us at 1-800-Grainger. Thank you for using Grainger Ask & Answer.
7 months ago
by
Read all my Q&A
 
Please wait while more information about CorrieE is loaded.
Additional information about CorrieE could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-06-29T19:42:50.390-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4RYL8, prod, sort_default
1 of 1
  • 2015-06-29T19:42:50.392-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4RYL8, prod, sort_default
1 of 1