Skip Content

Torque Wrench,Electronic,1/4 Dr,Fixed close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Torque Wrench, Electronic, 1/4 Dr, Fixed

Price $232.00 / each

Please sign in or register to access lists

Go

Ship to: 44101 (Change)

Go

Invalid Zip Code

BROOKLYN HEIGHTS branch 160

  • Item # 4RYL2
  • Mfr. Model # 4RYL2
  • UNSPSC # 27111715
  • Catalog Page # 1097
  • Shipping Weight 3.11 lbs.
Country of Origin TaiwanCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemTorque Wrench
  • Drive Size1/4"
  • Calibration CertificateYes
  • Torque Range (in.-lbs.)13.3 to 265.5
  • Torque Range (Ft.-Lb.)1.11 to 22.12
  • Torque Range (kg. cm.)15.3 to 306.1
  • Torque Range (Nm)1.5 to 30
  • Head TypeFixed Square Drive
  • Graduations (kg. cm.)0.1
  • Graduations (Nm)0.01
  • Graduations (in. lbs.)0.1
  • Graduations (ft.-lbs.)0.01
  • Overall Length15-11/32"
  • RotationCW/CCW
  • Accuracy+/-2%, +/-3% of Torque Reading CW/CCW 20% @ 20-100% of Full Scale
  • ConvertsNm, ft.-lb., in.-lb., kg.cm.
  • Visual/Audible IndicatorsLED Lights: 8 Green (Warning), 4 Red (Stop) w/Buzzer
  • MaterialSteel w/Non-Slip Grip Handle
  • Power Source(2) AA Batteries
  • Meets/ExceedsISO 6789, CE, NIST, AIST
  • Includes(2) Batteries, Blow Mold Case
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
Has staff answer
 
1 answer

Does this come with a certifcation?

I need to know if this product as well as the 6PAE8 come with certs or do I need to send them out before I can use them?
1 year, 11 months ago
by
Read all my Q&A
 
Please wait while more information about jtemmen is loaded.
Additional information about jtemmen could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
At the time of purchase we can send it in for certification. If you already have the product you can contact 1-800-562-3018 and it can be sent in for certification.
1 year, 11 months ago
by
Read all my Q&A
 
Please wait while more information about AngelaK is loaded.
Additional information about AngelaK could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-07-06T20:34:19.202-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4RYL2, prod, sort_default
1 of 1
  • 2015-07-06T20:34:19.204-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4RYL2, prod, sort_default
1 of 1