Skip Content

Red Top Chest, 26" Width x 12-1/16"  Depth x 17" Height, Number of Drawers: 7 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Red Top Chest, 26" Width x 12-1/16" Depth x 17" Height, Number of Drawers: 7

TM

Price $320.25 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 32H869
  • Mfr. Model # 32H869
  • UNSPSC # 24112401
  • Catalog Page # 951
  • Shipping Weight 53.7 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Westward top and intermediate chests have a durable finish and strong load capacity. The cabinet is equipped with full extension ball bearing slides, ensuring smooth functionality of all drawers, and chrome-plated side carrying handles. The chest is ideal for mechanics, craftsmen, repairmen and garage owners interested in storing and organizing tools and parts.

View More

Technical Specs

  • Item Top Chest
  • Width 26"
  • Depth 12-1/16"
  • Height 17"
  • Number of Drawers 7
  • Color Red
  • Drawer Capacity 66 lb.
  • Series 26"
  • Drawer Slides Ball Bearing
  • Storage Capacity 2,542 cu. in.
  • Load Rating 462 lb.
  • Material Steel
  • Gauge 20 to 22
  • Finish Powder Coated
  • Configuration 6-21/32" W Side-by-Side: (3) 1-23/32" D × 1-31/32" H, 22-3/8" W Center Bank: (3) 1-23/32" D x 1-31/32" H, (1) 1-23/32" D x 2-61/64" H
  • Locking System Standard Key Cylinder
  • Number of Handles 2
  • Handle Design Folding Side
  • Features Aluminum Drawer Pulls
  • For Use With 32H882
  • Includes (2) Keys
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Product availability based on selecting either shipping or pick up and a location. Dismiss

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.