Skip Content

Black Rolling Cabinet, Standard Duty, Width: 38", Depth: 23-1/2", Height: 58-3/4" close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

Black Rolling Cabinet, Standard Duty, Width: 38", Depth: 23-1/2", Height: 58-3/4"

Price: NA

Activate Now

to save with

Select AdvantageSM

Unavailable for purchase, product discontinued


  • Item # 1FEF7
  • Mfr. Model # 1FEF7
  • UNSPSC # 24112401
  • Catalog Page # N/A
  • Shipping Weight 156.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Rolling Cabinet
  • Series Standard Duty
  • Width 38"
  • Depth 23-1/2"
  • Height 58-3/4"
  • Number of Drawers 5
  • Color Black
  • Drawer Capacity 50 lb.
  • Drawer Slides Ball Bearing
  • Load Rating 600 lb.
  • Caster Size 4-1/2" x 1-1/2"
  • Material Steel
  • Gauge Drawer Fronts: 0.023, Drawers/Backwalls: 0.033, Sidewall/Top/Bottom: 0.044, Lock Bars: 0.07
  • Work Surface Material Galvanized Steel
  • Caster Type (2) Fixed, (2) Swivel
  • Locking System Standard Key Cylinder Lock
  • Handles Plastic Side
  • Configuration Center Bank: (2) 22-1/3" W x 16-3/8" D x 3" H, (1) 22-1/3" W x 16-3/8" D x 4" H, (2) 22-1/3" W x 16-3/8" D x 6" H
  • Finish High Gloss
  • Features Detachable Parts Bins/Shelves, Pegboard Storage, (2) 3 Outlet Power Strips, Built in Battery Charger Dock, Powered Backwall with Built in Overhead, 26-1/2 x 18" Work Surface
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.