Skip Content

Rolling Cabinet,31-1/2x21-7/8x33-1/2 In close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Rolling Cabinet, 31-1/2x21-7/8x33-1/2 In

Clearance Price $372.00 / each

Price $372.50 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: 30042 (Change)

Go

Invalid Zip Code

NORCROSS branch 038

  • Item # 1FEF6
  • Mfr. Model # 1FEF6
  • UNSPSC # 24112401
  • Catalog Page # 1060
  • Shipping Weight 110.0 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemRolling Cabinet
  • SeriesStandard Duty
  • Width31-1/2"
  • Depth21-7/8"
  • Height33-1/2"
  • Number of Drawers4
  • ColorBlack
  • Drawer Capacity50 lb.
  • Drawer SlidesBall Bearing
  • Load Rating600 lb.
  • Caster Size4-1/2" x 1-1/2"
  • MaterialSteel
  • GaugeDrawer Fronts: 0.023, Drawers/Backwalls: 0.033, Sidewall/Top/Bottom: 0.044, Lock Bars: 0.07
  • Work Surface MaterialWood
  • Caster Type(2) Fixed, (2) Swivel
  • Locking SystemStandard Key Cylinder Lock
  • HandlesPlastic Side
  • ConfigurationCenter Bank: (1) 22-1/4" W x 16-3/8" D x 2" H, (1) 22-1/4" W x 16-3/8" D x 3" H, (1) 22-1/4" W x 16-3/8" D x 6-1/3" H, (1) 22-1/4" W x 16-3/8" D x 9-1/2" H
  • FinishHigh Gloss
  • FeaturesMolded Tool Holders, Parts Storage, Built in Battery Charger Dock and 3 Outlet Power Strip, 26-1/2 x 18" Removable Work Surface
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
1 year ago
by
Read all my Q&A
 
Please wait while more information about jbscot is loaded.
Additional information about jbscot could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
KEY AND LOCK CYLINDER #M12918A10-SS.

Thank you for using Grainger Ask & Answer.
1 year ago
by
Read all my Q&A
 
Please wait while more information about Stix is loaded.
Additional information about Stix could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-06-01T20:03:03.406-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_1FEF6, prod, sort_default
1 of 1
  • 2015-06-01T20:03:03.408-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_1FEF6, prod, sort_default
1 of 1