Skip Content

Tool Rig w/Belt,Poly,16 Pkt,Up to 52In close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Tool Rig w/Belt, Poly, 16 Pkt, Up to 52In

Price $89.75 / each

Please sign in or register to access lists

Go

Ship to: 46321 (Change)

Go

Invalid Zip Code

GARY branch 148

  • Item # 5MZP5
  • Mfr. Model # 5MZP5
  • UNSPSC # 24111507
  • Catalog Page # 1229
  • Shipping Weight 3.25 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemBallistic Poly Tool Rig w/Belt
  • Width58-3/4"
  • Depth6"
  • Height14"
  • Waist SizeFits up to 52"
  • Number of Pockets16
  • Material1680 Polyester, Polypropylene Webbing
  • ColorBlack/Blue
  • Belt TypePP Webbed Belt with Metal Double Prong Roller Buckle
  • FeaturesSuper Capacity Pouches for Maximum Tool and Fastener Storage, Numerous Pockets and Loops for Tool Storage, Pouches Have Adjustable Hook and Loop on Back for Greater Customization, Includes Metal Hammer Loop and Monsterhook(TM), 5 D-Rings Adjustable to Attach 3 Or 4 Point Suspenders, Metal Grommet Rows On Belt.
  • For Use WithNo. 5MZP4
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms


Rated 3 out of 5 by 1reviewer.
Rated 3 out of 5 by Lightweight, large pockets, does not fit up 54" as advertised. The belt isn't even 54" long. Doesn't fit 52" comfortably. December 24, 2012
  • 2015-05-27T20:48:47.461-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_5MZP5, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.