Skip Content

Red Rolling Cabinet, Shop Series, Width: 26-1/2", Depth: 14", Height: 44" close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

Red Rolling Cabinet, Shop Series, Width: 26-1/2", Depth: 14", Height: 44"

Price: NA

Activate Now

to save with

Select AdvantageSM

Item no longer available


  • Item # 1RC66
  • Mfr. Model # 1RC66
  • UNSPSC # 24112401
  • Catalog Page # N/A
  • Shipping Weight 82.85 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Rolling Cabinet
  • Series Shop Series
  • Width 26-1/2"
  • Depth 14"
  • Height 44"
  • Number of Drawers 6
  • Color Red
  • Drawer Capacity 35 lb.
  • Drawer Slides Full Extension Ball Bearing
  • Load Rating 500 lb.
  • Caster Size 3" x 1"
  • Material Steel
  • Caster Type (2) Fixed, (2) Swivel
  • Locking System External Lock Bar with Keyed Lock
  • Configuration Top Center Bank: (4) 18" W x 10-3/4" D x 2" H, Center Bank: (2) 22" W x 12-3/4" D x 4" H
  • Features Full-Extension Drawer Slides Provide Complete Access to Every Drawer, Reinforced Side-Wall Construction for Added Strength and Durability, Full-Width Drawer Pulls Add Strength and Convenience, Comes with Three Bins for Organizing Small Parts and Supplies, Chest Bolts to Cabinet for Extra Security, Storage Area for Bulky EquipmentAnd Supplies, Keyed-Alike Chest and Cabinet for Convenient Locking of Both Units, External Lock Bar Provides Visible Security, Chest and Cabinet Keyed Alike
  • Includes 4-Door Chest and 2-Door Cabinet
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.