Skip Content

Portable Tool Box,7-5/8 In. H,Yellow close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Portable Tool Box, 7-5/8 In. H, Yellow

Clearance Price $17.15 / each

Price $19.06 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4FB49
  • Mfr. Model # 4FB49
  • UNSPSC # 24112401
  • Catalog Page # N/A
  • Shipping Weight 2.8 lbs.
Country of Origin MexicoCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemPortable Tool Box
  • MaterialPlastic
  • Overall Width16"
  • Overall Depth7-1/2"
  • Overall Height7-5/8"
  • ColorYellow
  • FinishMatte
  • Number of Pieces1
  • Number of Drawers0
  • Drawer SlidesNone
  • Number of Trays1
  • Number of Handles1
  • FeaturesTool Box Includes Handle
  • IncludesRemovable Tray
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Portable Tool Boxes
13" and 16" Tool Boxes
Flat-top design makes boxes stackable. Removable plastic tray organizes small tools and supplies.

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
 
1 answer

Is this lockable?

Want to be able to place small lock on it.
1 month, 2 weeks ago
by
Read all my Q&A
 
Please wait while more information about FrankPacifico is loaded.
Additional information about FrankPacifico could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and have been advised by them of the following: There is no place to put a lock on this box

Thank you for using Grainger Ask and Answer.
1 month ago
by
Read all my Q&A
 
Please wait while more information about MishaC is loaded.
Additional information about MishaC could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-05-05T19:55:11.038-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4FB49, prod, sort_default
1 of 1
  • 2015-05-05T19:55:11.040-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4FB49, prod, sort_default
1 of 1