Skip Content

Portable Tool Box, Plastic, 13" Overall Width x 8-1/2" Overall Depth close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

Portable Tool Box, Plastic, 13" Overall Width x 8-1/2" Overall Depth

Price: NA

Activate Now

to save with

Select AdvantageSM

Unavailable for purchase, product discontinued


  • Item # 1RC60
  • Mfr. Model # 1RC60
  • UNSPSC # 24112401
  • Catalog Page # N/A
  • Shipping Weight 1.6 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This 13" tool box features a flat top design to make boxes stackable. It also features a removable plastic tray for organizing small tools and supplies. 13"W x 8 1⁄2"D x 5 1⁄2"H.

View More

Technical Specs

  • Item Portable Tool Box
  • Material Plastic
  • Overall Width 13"
  • Overall Depth 8-1/2"
  • Overall Height 5-1/2"
  • Color Yellow
  • Finish Matte
  • Number of Pieces 1
  • Number of Drawers 0
  • Drawer Slides None
  • Locking System 1 Steel Latches
  • Number of Handles 1
  • Features (1) Steel Latches
  • Includes Removable Tray
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Rated 1 out of 5 by 1reviewer.
Rated 1 out of 5 by Box is barely 5-1/2 inches inside and less than 7-1/4 depth outside September 24, 2014
  • 2016-02-08 T19:58:20.474-06:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_1RC60, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.