Skip Content

 
Threaded Rod Cutter close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Threaded Rod Cutter

TM

Technical Specs

  • Item Threaded Rod Cutter 
  • Handle Material Steel 
  • Overall Length 25" 
Soft and Med./Hard-Brinnell 300/Rockwell C31
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
4 Products
Compare /
Item #
Mfr.
Model #
Soft and Med./Hard-Brinnell 300/Rockwell C31
Price
Qty
Please use Qty box to add item(s) to cart.
22UN90
1/4"

$226.50 / each

Enter location to check availability
Catalog Page #  NA

Price $226.50 / each

Technical Specs

  • Item Threaded Rod Cutter
  • Handle Material Steel
  • Overall Length 25"
  • Soft and Med./Hard-Brinnell 300/Rockwell C31 1/4"
22UN91
5/16"

$236.50 / each

Enter location to check availability
Catalog Page #  NA

Price $236.50 / each

Technical Specs

  • Item Threaded Rod Cutter
  • Handle Material Steel
  • Overall Length 25"
  • Soft and Med./Hard-Brinnell 300/Rockwell C31 5/16"
22UN92
3/8"

$251.00 / each

Enter location to check availability
Catalog Page #  NA

Price $251.00 / each

Technical Specs

  • Item Threaded Rod Cutter
  • Handle Material Steel
  • Overall Length 25"
  • Soft and Med./Hard-Brinnell 300/Rockwell C31 3/8"
22UN93
1/2"

$270.50 / each

Enter location to check availability
Catalog Page #  NA

Price $270.50 / each

Technical Specs

  • Item Threaded Rod Cutter
  • Handle Material Steel
  • Overall Length 25"
  • Soft and Med./Hard-Brinnell 300/Rockwell C31 1/2"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More