Skip Content

 
Tape Measure close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Tape Measure


Technical Specs

  • Item Tape Measure 
  • Blade Material Steel 
Measurement Type
Please Select
Blade Length
Please Select
Blade Width
Please Select
Case Type
Please Select
Graduations
Please Select
Graduation Type
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
21 Products
Compare /
Product #
Mfr.
Model #
Measurement Type
Blade Length
Blade Width
Case Type
Graduations
Graduation Type
Price
Qty
Please use Qty box to add item(s) to cart.
1MKR5
SAE/Metric
12 ft.
1/2"
Closed
1/32" First 12", 1/16" Thereafter
in./mm

$7.76 / each

Enter location to check availability
Catalog Page #  1094 

Price $7.76 / each

Technical Specs

  • Item Tape Measure
  • Measurement Type SAE/Metric
  • Blade Length 12 ft.
  • Blade Width 1/2"
  • Blade Material Steel
  • Case Type Closed
  • Graduations 1/32" First 12", 1/16" Thereafter
  • Graduation Type in./mm
24Z085
SAE/Metric
12 ft.
3/4"
Closed
1/32" First 12", 1/16" Thereafter Top, 1mm Bottom
in./ft./mm/cm

$11.57 / each

Enter location to check availability
Catalog Page #  1094 

Price $11.57 / each

Technical Specs

  • Item Tape Measure
  • Measurement Type SAE/Metric
  • Blade Length 12 ft.
  • Blade Width 3/4"
  • Blade Material Steel
  • Case Type Closed
  • Graduations 1/32" First 12", 1/16" Thereafter Top, 1mm Bottom
  • Graduation Type in./ft./mm/cm
1MKR8
SAE/Metric
16 ft.
3/4"
Closed
1/32" First 12", 1/16" Thereafter
in./mm

$14.19 / each

Enter location to check availability
Catalog Page #  1094 

Price $14.19 / each

Technical Specs

  • Item Tape Measure
  • Measurement Type SAE/Metric
  • Blade Length 16 ft.
  • Blade Width 3/4"
  • Blade Material Steel
  • Case Type Closed
  • Graduations 1/32" First 12", 1/16" Thereafter
  • Graduation Type in./mm
24Z091
SAE/Metric
16 ft.
3/4"
Closed
1/32" First 12", 1/16" Thereafter Top, 1mm Bottom
in./ft./mm/cm

$9.03 / each

Enter location to check availability
Catalog Page #  1094 

Price $9.03 / each

Technical Specs

  • Item Tape Measure
  • Measurement Type SAE/Metric
  • Blade Length 16 ft.
  • Blade Width 3/4"
  • Blade Material Steel
  • Case Type Closed
  • Graduations 1/32" First 12", 1/16" Thereafter Top, 1mm Bottom
  • Graduation Type in./ft./mm/cm
24Z087
SAE/Metric
16 ft.
3/4"
Closed
1/32" First 12", 1/16" Thereafter Top, 1mm Bottom
in./ft./mm/cm

$13.29 / each

Enter location to check availability
Catalog Page #  1094 

Price $13.29 / each

Technical Specs

  • Item Tape Measure
  • Measurement Type SAE/Metric
  • Blade Length 16 ft.
  • Blade Width 3/4"
  • Blade Material Steel
  • Case Type Closed
  • Graduations 1/32" First 12", 1/16" Thereafter Top, 1mm Bottom
  • Graduation Type in./ft./mm/cm
24Z090
SAE/Metric
16 ft.
1"
Closed
1/32" First 12", 1/16" Thereafter Top, 1mm Bottom
in./ft./mm/cm

$13.98 / each

Enter location to check availability
Catalog Page #  1094 

Price $13.98 / each

Technical Specs

  • Item Tape Measure
  • Measurement Type SAE/Metric
  • Blade Length 16 ft.
  • Blade Width 1"
  • Blade Material Steel
  • Case Type Closed
  • Graduations 1/32" First 12", 1/16" Thereafter Top, 1mm Bottom
  • Graduation Type in./ft./mm/cm
1MKT1
SAE/Metric
26 ft.
1"
Closed
1/32" First 12", 1/16" Thereafter
in./mm

$14.90 / each

Enter location to check availability
Catalog Page #  1094 

Price $14.90 / each

Technical Specs

  • Item Tape Measure
  • Measurement Type SAE/Metric
  • Blade Length 26 ft.
  • Blade Width 1"
  • Blade Material Steel
  • Case Type Closed
  • Graduations 1/32" First 12", 1/16" Thereafter
  • Graduation Type in./mm
1MKR4
SAE
12 ft.
1/2"
Closed
1/32" First 12", 1/16" Thereafter
In./Ft.

$9.12 / each

Enter location to check availability
Catalog Page #  1094 

Price $9.12 / each

Technical Specs

  • Item Tape Measure
  • Measurement Type SAE
  • Blade Length 12 ft.
  • Blade Width 1/2"
  • Blade Material Steel
  • Case Type Closed
  • Graduations 1/32" First 12", 1/16" Thereafter
  • Graduation Type In./Ft.
1MKR3
SAE
12 ft.
1/2"
Closed
1/16"
in./ft./Fraction

$8.33 / each

Enter location to check availability
Catalog Page #  1094 

Price $8.33 / each

Technical Specs

  • Item Tape Measure
  • Measurement Type SAE
  • Blade Length 12 ft.
  • Blade Width 1/2"
  • Blade Material Steel
  • Case Type Closed
  • Graduations 1/16"
  • Graduation Type in./ft./Fraction
24Z086
SAE
12 ft.
5/8"
Closed
1/32" First 12", 1/16" Thereafter
In./Ft.

$6.41 / each

Enter location to check availability
Catalog Page #  1094 

Price $6.41 / each

Technical Specs

  • Item Tape Measure
  • Measurement Type SAE
  • Blade Length 12 ft.
  • Blade Width 5/8"
  • Blade Material Steel
  • Case Type Closed
  • Graduations 1/32" First 12", 1/16" Thereafter
  • Graduation Type In./Ft.
1MKR6
SAE
12 ft.
3/4"
Closed
1/32" First 12", 1/16" Thereafter
In./Ft.

$11.02 / each

Enter location to check availability
Catalog Page #  1094 

Price $11.02 / each

Technical Specs

  • Item Tape Measure
  • Measurement Type SAE
  • Blade Length 12 ft.
  • Blade Width 3/4"
  • Blade Material Steel
  • Case Type Closed
  • Graduations 1/32" First 12", 1/16" Thereafter
  • Graduation Type In./Ft.
1MKP7
SAE
12 ft.
3/4"
Closed
1/16"
in./ft./Fraction

$15.39 / each

Enter location to check availability
Catalog Page #  1094 

Price $15.39 / each

Technical Specs

  • Item Tape Measure
  • Measurement Type SAE
  • Blade Length 12 ft.
  • Blade Width 3/4"
  • Blade Material Steel
  • Case Type Closed
  • Graduations 1/16"
  • Graduation Type in./ft./Fraction
24Z088
SAE
16 ft.
3/4"
Closed
1/32" First 12", 1/16" Thereafter
In./Ft.

$9.80 / each

Enter location to check availability
Catalog Page #  1094 

Price $9.80 / each

Technical Specs

  • Item Tape Measure
  • Measurement Type SAE
  • Blade Length 16 ft.
  • Blade Width 3/4"
  • Blade Material Steel
  • Case Type Closed
  • Graduations 1/32" First 12", 1/16" Thereafter
  • Graduation Type In./Ft.
1MKR7
SAE
16 ft.
3/4"
Closed
1/32" First 12", 1/16" Thereafter
In./Ft.

$10.23 / each

Enter location to check availability
Catalog Page #  1094 

Price $10.23 / each

Technical Specs

  • Item Tape Measure
  • Measurement Type SAE
  • Blade Length 16 ft.
  • Blade Width 3/4"
  • Blade Material Steel
  • Case Type Closed
  • Graduations 1/32" First 12", 1/16" Thereafter
  • Graduation Type In./Ft.
24Z089
SAE
16 ft.
3/4"
Closed
1/16" Top, 1/32" Bottom with 1/8" Fractional
in./ft./Fraction

$4.79 / each

Enter location to check availability
Catalog Page #  1094 

Price $4.79 / each

Technical Specs

  • Item Tape Measure
  • Measurement Type SAE
  • Blade Length 16 ft.
  • Blade Width 3/4"
  • Blade Material Steel
  • Case Type Closed
  • Graduations 1/16" Top, 1/32" Bottom with 1/8" Fractional
  • Graduation Type in./ft./Fraction
1MKP8
SAE
16 ft.
1"
Closed
1/16"
in./ft./Fraction

$17.83 / each

Enter location to check availability
Catalog Page #  1094 

Price $17.83 / each

Technical Specs

  • Item Tape Measure
  • Measurement Type SAE
  • Blade Length 16 ft.
  • Blade Width 1"
  • Blade Material Steel
  • Case Type Closed
  • Graduations 1/16"
  • Graduation Type in./ft./Fraction
1MKR9
SAE
25 ft.
1"
Closed
1/16"
In./Ft.

$13.54 / each

Enter location to check availability
Catalog Page #  1094 

Price $13.54 / each

Technical Specs

  • Item Tape Measure
  • Measurement Type SAE
  • Blade Length 25 ft.
  • Blade Width 1"
  • Blade Material Steel
  • Case Type Closed
  • Graduations 1/16"
  • Graduation Type In./Ft.
1MKP9
SAE
25 ft.
1"
None
1/16"
in./ft./Fraction

$12.50 / each

Enter location to check availability
Catalog Page #  1094 

Price $12.50 / each

Technical Specs

  • Item Tape Measure
  • Measurement Type SAE
  • Blade Length 25 ft.
  • Blade Width 1"
  • Blade Material Steel
  • Case Type None
  • Graduations 1/16"
  • Graduation Type in./ft./Fraction
1MKT2
SAE
30 ft.
1"
Closed
1/16"
In./Ft.

$15.55 / each

Enter location to check availability
Catalog Page #  1094 

Price $15.55 / each

Technical Specs

  • Item Tape Measure
  • Measurement Type SAE
  • Blade Length 30 ft.
  • Blade Width 1"
  • Blade Material Steel
  • Case Type Closed
  • Graduations 1/16"
  • Graduation Type In./Ft.
1MKR2
SAE
35 ft.
1"
Closed
1/16"
in./ft./Fraction

$15.90 / each

Enter location to check availability
Catalog Page #  1094 

Price $15.90 / each

Technical Specs

  • Item Tape Measure
  • Measurement Type SAE
  • Blade Length 35 ft.
  • Blade Width 1"
  • Blade Material Steel
  • Case Type Closed
  • Graduations 1/16"
  • Graduation Type in./ft./Fraction
1MKT3
SAE
35 ft.
1"
Closed
1/16"
In./Ft.

$15.86 / each

Enter location to check availability
Catalog Page #  1094 

Price $15.86 / each

Technical Specs

  • Item Tape Measure
  • Measurement Type SAE
  • Blade Length 35 ft.
  • Blade Width 1"
  • Blade Material Steel
  • Case Type Closed
  • Graduations 1/16"
  • Graduation Type In./Ft.
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More