Skip Content

 
Tape Measure Set close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Tape Measure Set

WESTWARD


Technical Specs

  • ItemTape Measure Set 
  • Blade Length12 ft. 
  • Blade Width1/2, 1" 
  • Blade MaterialCarbon Steel 
  • Case TypeClosed 
  • Graduation TypeIn./ft. 
  • GraduationsInches to 16ths Through the 10-Ft., 3-Ft- Dia. Scale on Back of Blade 
  • Case MaterialABS Housing with Chrome Plated 
Select items to compareView Compare
1 Product
Compare /
Item #
Mfr.
Model #
Availability
Price
Qty
1MKU6

Limited Quantity Available

$11.44 / each

Tape Measure Set,1/2, 1Inx12 ft.,Steel
Catalog Page #  1168 

Clearance Price:
$11.44 / each

Price: $28.60 / each

Technical Specs

  • ItemTape Measure Set
  • Blade Length12 ft.
  • Blade Width1/2, 1"
  • Blade MaterialCarbon Steel
  • Case TypeClosed
  • Graduation TypeIn./ft.
  • GraduationsInches to 16ths Through the 10-Ft., 3-Ft- Dia. Scale on Back of Blade
  • Case MaterialABS Housing with Chrome Plated