Skip Content

High Speed Steel Tap and Die Set, SAE, Number of Pieces: 45, 1/4 to 1" Size/Range close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

High Speed Steel Tap and Die Set, SAE, Number of Pieces: 45, 1/4 to 1" Size/Range

TM

Price $713.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1PZ52
  • Mfr. Model # 1PZ52
  • UNSPSC # 23153305
  • Catalog Page # 2833
  • Shipping Weight 18.85 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Fully grounded high speed steel tap and die set tools quickly restore or create internal or external threads in a wide range of sizes. Use on UNC, UNF, NPT, and NPTF threading. Include threading specialties for tapping drill sizes. Meet American Metal Cutting Institute Standards for cut thread tolerance and ANSI-B94-1987 standards.
Includes custom-fit, blow-molded case, 1 straight handle and 1 T-handle tap wrench, screwdriver, and 2 die stock.

View More

Technical Specs

  • Item Tap and Die Set
  • SAE or Metric SAE
  • Material High Speed Steel
  • Number of Pieces 45
  • Cutting Sizes 20
  • Die Type 1-1/2" and 2" Round
  • Sizes Included 1/4-20, 1/4-28, 5/16-18, 5/16-24, 3/8-16, 3/8-24, 7/16-14, 7/16-20, 1/2-13, 1/2-20, 9/16-12, 9/16-18, 5/8-11, 5/8-18, 3/4-10, 3/4-16, 7/8-9, 7/8-14, 1-8, 1-14
  • Size/Range 1/4 to 1"
  • Thread Type NC, NF
  • Standards American Metal Cutting Institute Standards for Cut Thread Tolerance, ANSI-B94-1987 Standards
  • Includes Straight Handle Tap Wrench, T-Handle Tap Wrench, Die Stock, Screwdriver, Plastic Case
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.