Skip Content

Tap/Die Set,41 Pieces close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Tap/Die Set, 41 Pieces

Price $196.50 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1PZ51
  • Mfr. Model # 1PZ51
  • UNSPSC # 23153305
  • Catalog Page # 3190
  • Shipping Weight 16.5 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemTap and Die Set
  • SAE or MetricSAE
  • MaterialHigh Carbon Steel
  • Number of Pieces41
  • Cutting Sizes18
  • Die Type1-1/2" Round Adjustable
  • Sizes Included1/4-20, 1/4-28, 5/16-18, 5/16-24, 3/8-16, 3/8-24, 7/16-14, 7/16-20, 1/2-13, 1/2-20, 9/16-12, 9/16-18, 5/8-11, 5/8-18, 3/4-10, 3/4-16, 1/8-27 NPT, 1/4-18 NPT
  • Size/Range1/4 to 1/2"
  • Thread TypeNC, NF, NPT
  • StandardsAmerican Metal Cutting Institute Standards for Cut Thread Tolerance, ANSI-B94-1987 Standards
  • IncludesStraight Handle Tap Wrench, Die Stock, T-Handle Tap Wrench, Screw Pitch Gauge, Screwdriver, Blow Molded Case
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Details

Fully grounded carbon steel tap and die set tools quickly restore or create internal or external threads in a wide range of sizes. Use on UNC, UNF, NPT, and NPTF threading. Include threading specialties for tapping drill sizes. Meet American Metal Cutting Institute Standards for cut thread tolerance and ANSI-B94-1987 standards. Includes custom-fit, blow-molded case, 1 straight handle and 1 T-handle tap wrench, screw pitch gauge, screwdriver, and die stock.

Repair Parts

Displaying repair parts for model:
  • 1PZ51

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.