Skip Content

 
Tap and Die Set, Fractional, High Speed Steel close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Tap and Die Set, Fractional, High Speed Steel


Technical Specs

  • Item Tap and Die Set 
  • SAE or Metric SAE 
  • Material High Speed Steel 
Number of Pieces
Please Select
Size/Range
Please Select
Die Type
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
11 Products
Compare /
Product #
Mfr.
Model #
Number of Pieces
Size/Range
Die Type
Price
Qty
Please use Qty box to add item(s) to cart.
1PZ45
12
1/4 to 1/2"
1" Round

$133.90 / each

Enter location to check availability
Catalog Page #  2833 

Price $133.90 / each

Technical Specs

  • Item Tap and Die Set
  • SAE or Metric SAE
  • Material High Speed Steel
  • Number of Pieces 12
  • Size/Range 1/4 to 1/2"
  • Die Type 1" Round
1PZ44
12
1/4 to 1/2"
1" Round

$95.55 / each

Enter location to check availability
Catalog Page #  2833 

Price $95.55 / each

Technical Specs

  • Item Tap and Die Set
  • SAE or Metric SAE
  • Material High Speed Steel
  • Number of Pieces 12
  • Size/Range 1/4 to 1/2"
  • Die Type 1" Round
1PZ33
16
1/4 to 3/4"
1-1/2" Round

$165.50 / each

Enter location to check availability
Catalog Page #  2833 

Price $165.50 / each

Technical Specs

  • Item Tap and Die Set
  • SAE or Metric SAE
  • Material High Speed Steel
  • Number of Pieces 16
  • Size/Range 1/4 to 3/4"
  • Die Type 1-1/2" Round
1PZ34
16
1/4 to 3/4"
1-1/2" Round

$166.50 / each

Enter location to check availability
Catalog Page #  2833 

Price $166.50 / each

Technical Specs

  • Item Tap and Die Set
  • SAE or Metric SAE
  • Material High Speed Steel
  • Number of Pieces 16
  • Size/Range 1/4 to 3/4"
  • Die Type 1-1/2" Round
1PZ46
21
1/4 to 3/4"
1-1/2" Round

$245.00 / each

Enter location to check availability
Catalog Page #  2833 

Price $245.00 / each

Technical Specs

  • Item Tap and Die Set
  • SAE or Metric SAE
  • Material High Speed Steel
  • Number of Pieces 21
  • Size/Range 1/4 to 3/4"
  • Die Type 1-1/2" Round
1PZ47
22
1/4 to 1/2"
1" Round

$213.25 / each

Enter location to check availability
Catalog Page #  2833 

Price $213.25 / each

Technical Specs

  • Item Tap and Die Set
  • SAE or Metric SAE
  • Material High Speed Steel
  • Number of Pieces 22
  • Size/Range 1/4 to 1/2"
  • Die Type 1" Round
1PZ35
30
1/4 to 3/4"
1-1/2" Round

$369.00 / each

Enter location to check availability
Catalog Page #  2833 

Price $369.00 / each

Technical Specs

  • Item Tap and Die Set
  • SAE or Metric SAE
  • Material High Speed Steel
  • Number of Pieces 30
  • Size/Range 1/4 to 3/4"
  • Die Type 1-1/2" Round
1PZ36
39
4-40 to 1/2"
1" Round

$332.25 / each

Enter location to check availability
Catalog Page #  2833 

Price $332.25 / each

Technical Specs

  • Item Tap and Die Set
  • SAE or Metric SAE
  • Material High Speed Steel
  • Number of Pieces 39
  • Size/Range 4-40 to 1/2"
  • Die Type 1" Round
1PZ50
41
1/4 to 1/2"
1-1/2" Round

$692.00 / each

Enter location to check availability
Catalog Page #  2833 

Price $692.00 / each

Technical Specs

  • Item Tap and Die Set
  • SAE or Metric SAE
  • Material High Speed Steel
  • Number of Pieces 41
  • Size/Range 1/4 to 1/2"
  • Die Type 1-1/2" Round
1PZ52
45
1/4 to 1"
1-1/2" and 2" Round

$713.00 / each

Enter location to check availability
Catalog Page #  2833 

Price $713.00 / each

Technical Specs

  • Item Tap and Die Set
  • SAE or Metric SAE
  • Material High Speed Steel
  • Number of Pieces 45
  • Size/Range 1/4 to 1"
  • Die Type 1-1/2" and 2" Round
1PZ37
64
4-40 to 1"
1", 1-1/2" and 2" Round

$829.00 / each

Enter location to check availability
Catalog Page #  2833 

Price $829.00 / each

Technical Specs

  • Item Tap and Die Set
  • SAE or Metric SAE
  • Material High Speed Steel
  • Number of Pieces 64
  • Size/Range 4-40 to 1"
  • Die Type 1", 1-1/2" and 2" Round
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More

Alternate Search Terms