Skip Content

 
Tap and Die Set, Fractional, High Carbon Steel close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Tap and Die Set, Fractional, High Carbon Steel

TM

Technical Specs

  • Item Tap and Die Set 
  • SAE or Metric SAE 
  • Material Carbon Steel 
Number of Pieces
Please Select
Size/Range
Please Select
Die Type
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
9 Products
Compare /
Item #
Mfr.
Model #
Number of Pieces
Size/Range
Die Type
Price
Qty
Please use Qty box to add item(s) to cart.
1PZ39
12
1/4 to 1/2"
1" Round

$45.15 / each

Enter location to check availability
Catalog Page #  2833 

Price $45.15 / each

Technical Specs

  • Item Tap and Die Set
  • SAE or Metric SAE
  • Material Carbon Steel
  • Number of Pieces 12
  • Size/Range 1/4 to 1/2"
  • Die Type 1" Round
1PZ40
16
1/4 to 3/4"
1-1/2" Round Adjustable

$151.50 / each

Enter location to check availability
Catalog Page #  2833 

Price $151.50 / each

Technical Specs

  • Item Tap and Die Set
  • SAE or Metric SAE
  • Material Carbon Steel
  • Number of Pieces 16
  • Size/Range 1/4 to 3/4"
  • Die Type 1-1/2" Round Adjustable
1PZ41
21
1/4 to 3/4"
1-1/2" Round Adjustable

$147.25 / each

Enter location to check availability
Catalog Page #  2833 

Price $147.25 / each

Technical Specs

  • Item Tap and Die Set
  • SAE or Metric SAE
  • Material Carbon Steel
  • Number of Pieces 21
  • Size/Range 1/4 to 3/4"
  • Die Type 1-1/2" Round Adjustable
1PZ48
22
1/4 to 1/2"
1" Round

$86.45 / each

Enter location to check availability
Catalog Page #  2833 

Price $86.45 / each

Technical Specs

  • Item Tap and Die Set
  • SAE or Metric SAE
  • Material Carbon Steel
  • Number of Pieces 22
  • Size/Range 1/4 to 1/2"
  • Die Type 1" Round
1PZ42
30
1/4 to 3/4"
1-1/2" Round Adjustable

$199.50 / each

Enter location to check availability
Catalog Page #  2833 

Price $199.50 / each

Technical Specs

  • Item Tap and Die Set
  • SAE or Metric SAE
  • Material Carbon Steel
  • Number of Pieces 30
  • Size/Range 1/4 to 3/4"
  • Die Type 1-1/2" Round Adjustable
1PZ49
39
#4 to 1/2"
1" Round

$112.95 / each

Enter location to check availability
Catalog Page #  2833 

Price $112.95 / each

Technical Specs

  • Item Tap and Die Set
  • SAE or Metric SAE
  • Material Carbon Steel
  • Number of Pieces 39
  • Size/Range #4 to 1/2"
  • Die Type 1" Round
1PZ51
41
1/4 to 3/4"
1-1/2" Round Adjustable

$185.75 / each

Enter location to check availability
Catalog Page #  2833 

Price $185.75 / each

Technical Specs

  • Item Tap and Die Set
  • SAE or Metric SAE
  • Material Carbon Steel
  • Number of Pieces 41
  • Size/Range 1/4 to 3/4"
  • Die Type 1-1/2" Round Adjustable
1PZ43
45
1/4 to 1"
1-1/2" and 2" Round Adjustable

$312.50 / each

Enter location to check availability
Catalog Page #  2833 

Price $312.50 / each

Technical Specs

  • Item Tap and Die Set
  • SAE or Metric SAE
  • Material Carbon Steel
  • Number of Pieces 45
  • Size/Range 1/4 to 1"
  • Die Type 1-1/2" and 2" Round Adjustable
1PZ53
64
#4 to 1"
1-1/2" and 2" Round Adjustable

$390.75 / each

Enter location to check availability
Catalog Page #  2833 

Price $390.75 / each

Technical Specs

  • Item Tap and Die Set
  • SAE or Metric SAE
  • Material Carbon Steel
  • Number of Pieces 64
  • Size/Range #4 to 1"
  • Die Type 1-1/2" and 2" Round Adjustable
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More