Skip Content

 
Tactical Flashlight, LED close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Tactical Flashlight, LED

WESTWARD


Technical Specs

  • ItemTactical Flashlight 
  • Lamp TypeLED 
  • Body MaterialAluminum 
  • Length5" 
  • Body ColorBlack 
Shop Items By:Green 
Battery Size
Please Select
Lumens
Please Select
Select items to compareView Compare
2 Products
Compare /
Item #
Mfr.
Model #
Battery Size
Lumens
Availability
Price
Qty
4FZK6
AA
45

Limited Quantity Available

$29.93 / each

Tactical FlashLight,LED,AA,45 Lm
Catalog Page #  NA

Clearance Price:
$29.93 / each

Price: $33.25 / each

Technical Specs

  • ItemTactical Flashlight
  • Lamp TypeLED
  • Body MaterialAluminum
  • Battery SizeAA
  • Lumens45
  • Length5"
  • Body ColorBlack
2XTG7
AAA
120

$57.80 / each

Tactical FlashLight,LED,AAA,120 Lm
Catalog Page #  747 

Price: $57.80 / each

Technical Specs

  • ItemTactical Flashlight
  • Lamp TypeLED
  • Body MaterialAluminum
  • Battery SizeAAA
  • Lumens120
  • Length5"
  • Body ColorBlack