Skip Content

Tactical FlashLight,LED,D,200 Lm close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Tactical FlashLight, LED, D, 200 Lm

Price $52.95 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5RHR4
  • Mfr. Model # 5RHR4
  • UNSPSC # 39111702
  • Catalog Page # 745
  • Shipping Weight 1.0 lbs.
Country of Origin TaiwanCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemTactical Flashlight
  • Lamp TypeLED
  • Battery SizeD
  • Number of Batteries3
  • Batteries IncludedNo
  • Battery Burn Time20 hr.
  • Length12-1/4"
  • Lumens200
  • FocusFixed
  • Lamp Life50K hr.
  • Body ColorBlack
  • Body MaterialAluminum
  • Switch TypePush Button
  • Lens MaterialPolycarbonate
  • Battery TypeAlkaline
  • Beam Distance300 ft.
  • Light Output200 lm
  • Impact ResistanceNot Specified
  • Water Penetration RatingNot Specified
  • IncludesBattery Indicator
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.


Rated 2.5 out of 5 by 2reviewers.
Rated 1 out of 5 by Flashlight stopped working after one month. Very Disappointing. September 8, 2014
  • 2015-08-26T19:54:45.510-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_2, tr_2
  • loc_en_US, sid_5RHR4, prod, sort_default
1-2 of 2

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
Has staff answer
 
1 answer

Does this flashlight have a warranty?

11 months ago
by
Read all my Q&A
 
Please wait while more information about RAFAPM is loaded.
Additional information about RAFAPM could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Yes, please see the warranty information below.

SATISFACTION GUARANTEE TO ALL CUSTOMERS
Customer should contact Grainger if not satisfied with a product for any reason. Grainger will promptly provide an exchange or refund if the product is returned within 30 days of delivery, in its original packaging and with proof of purchase from Grainger. Thank you for using Grainger.com Ask & Answer.

GRAINGER LIMITED WARRANTY FOR BUSINESSES
All products sold to business customers are warranted by Grainger only for use in business, government, resale or original equipment manufacturer against defects in workmanship or materials under normal use for one (1) year after date of purchase from Grainger. Thank you for using Grainger.com Ask & Answer.

Thank you for using Grainger.com Ask & Answer
9 months ago
by
Read all my Q&A
 
Please wait while more information about AngieO is loaded.
Additional information about AngieO could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-08-26T19:41:54.177-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_5RHR4, prod, sort_default
1 of 1
  • 2015-08-26T19:41:54.179-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_5RHR4, prod, sort_default
1 of 1