Skip Content

Tactical FlashLight,LED,AAA,150 Lm close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Tactical FlashLight, LED, AAA, 150 Lm

Price $51.45 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5RHR1
  • Mfr. Model # 5RHR1
  • UNSPSC # 39111702
  • Catalog Page # 745
  • Shipping Weight 0.4 lbs.
Country of Origin TaiwanCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemTactical Flashlight
  • Lamp TypeLED
  • Battery SizeAAA
  • Number of Batteries3
  • Batteries IncludedNo
  • Battery Burn Time5 hr.
  • Length6-1/2"
  • Lumens150
  • FocusFixed
  • Lamp Life20 hr.
  • Body ColorBlack
  • Body MaterialAluminum
  • Switch TypePush Button
  • Lens MaterialPolycarbonate
  • Battery TypeAlkaline
  • Beam Distance200 ft.
  • Light Output150 lm
  • Impact ResistanceNot Specified
  • Water Penetration RatingNot Specified
  • IncludesBattery Indicator
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Products


Rated 3.5 out of 5 by 2reviewers.
Rated 3 out of 5 by The good:-This flashlight is comfortable to use, solid and well constructed and provides a decent spread of light out to about 100 ft.-The power saving setting is useful for 80% of normal use and provides good battery life.-Switch is comfortable and easy to use.The not so good:-If you are using it for something under 1 ft in distance, you get a dark spot in the middle of the beam, the closer to the lens you get, the larger and darker the center beam gets.-While the side switch is easy to use, it turns on a little too easily. If you slide it into a back pocket where it fits comfortably, there's a good chance you will turn it on as you are putting it there.-It would be nice if you could focus the beam more tightly for use at distances over 15 ft.-It is priced a little high for what it does in comparison to competition. July 11, 2013
Rated 4 out of 5 by Overall a balanced flash light for daily use. With fresh batteries, the center beam is strong up to 100 yards. I change them each week. April 1, 2013
  • 2015-05-23T19:44:48.174-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_2, tr_2
  • loc_en_US, sid_5RHR1, prod, sort_default
1-2 of 2

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
1 year, 11 months ago
by
Read all my Q&A
 
Please wait while more information about Quintero is loaded.
Additional information about Quintero could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Please contact us at 800-323-0620 and ask to speak with Grainger Technical Product Support for Lighting so that we may provide you with appropriate troubleshooting assistance.

Thank you for using Grainger Ask & Answer
1 year, 11 months ago
by
Read all my Q&A
 
Please wait while more information about TPSMRLGD is loaded.
Additional information about TPSMRLGD could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-05-23T19:47:00.665-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_5RHR1, prod, sort_default
1 of 1
  • 2015-05-23T19:47:00.667-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_5RHR1, prod, sort_default
1 of 1