Skip Content

 
Stubby SAE Ratcheting Combination Wrench close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Stubby SAE Ratcheting Combination Wrench


Technical Specs

  • Item Ratcheting Wrench 
  • Wrench Style Combination, Stubby 
  • SAE or Metric SAE 
  • Number of Points 12 
  • Finish Full Polish 
  • Tether Capable Standard Tool (Accessory Needed for Tethering) 
Reversing
Please Select
Head Size
Please Select
Overall Length
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
14 Products
Compare /
Product #
Mfr.
Model #
Reversing
Head Size
Overall Length
Price
Qty
Please use Qty box to add item(s) to cart.
3LU18
No
5/16"
3-35/64"

$13.15 / each

Enter location to check availability
Catalog Page #  1005 

Price $13.15 / each

Technical Specs

  • Item Ratcheting Wrench
  • Wrench Style Combination, Stubby
  • Reversing No
  • SAE or Metric SAE
  • Head Size 5/16"
  • Number of Points 12
  • Overall Length 3-35/64"
  • Finish Full Polish
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
3LU19
No
3/8"
3-53/64"

$14.28 / each

Enter location to check availability
Catalog Page #  1005 

Price $14.28 / each

Technical Specs

  • Item Ratcheting Wrench
  • Wrench Style Combination, Stubby
  • Reversing No
  • SAE or Metric SAE
  • Head Size 3/8"
  • Number of Points 12
  • Overall Length 3-53/64"
  • Finish Full Polish
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
3LU20
No
7/16"
3-63/64"

$14.28 / each

Enter location to check availability
Catalog Page #  1005 

Price $14.28 / each

Technical Specs

  • Item Ratcheting Wrench
  • Wrench Style Combination, Stubby
  • Reversing No
  • SAE or Metric SAE
  • Head Size 7/16"
  • Number of Points 12
  • Overall Length 3-63/64"
  • Finish Full Polish
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
3LU21
No
1/2"
4-11/32"

$15.67 / each

Enter location to check availability
Catalog Page #  1005 

Price $15.67 / each

Technical Specs

  • Item Ratcheting Wrench
  • Wrench Style Combination, Stubby
  • Reversing No
  • SAE or Metric SAE
  • Head Size 1/2"
  • Number of Points 12
  • Overall Length 4-11/32"
  • Finish Full Polish
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
3LU22
No
9/16"
4-1/2"

$16.99 / each

Enter location to check availability
Catalog Page #  1005 

Price $16.99 / each

Technical Specs

  • Item Ratcheting Wrench
  • Wrench Style Combination, Stubby
  • Reversing No
  • SAE or Metric SAE
  • Head Size 9/16"
  • Number of Points 12
  • Overall Length 4-1/2"
  • Finish Full Polish
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
3LU23
No
5/8"
4-51/64"

$20.51 / each

Enter location to check availability
Catalog Page #  1005 

Price $20.51 / each

Technical Specs

  • Item Ratcheting Wrench
  • Wrench Style Combination, Stubby
  • Reversing No
  • SAE or Metric SAE
  • Head Size 5/8"
  • Number of Points 12
  • Overall Length 4-51/64"
  • Finish Full Polish
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
1LCJ7
No
11/16"
5"

$20.51 / each

Enter location to check availability
Catalog Page #  1005 

Price $20.51 / each

Technical Specs

  • Item Ratcheting Wrench
  • Wrench Style Combination, Stubby
  • Reversing No
  • SAE or Metric SAE
  • Head Size 11/16"
  • Number of Points 12
  • Overall Length 5"
  • Finish Full Polish
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
3LU24
No
3/4"
5-3/8"

$22.28 / each

Enter location to check availability
Catalog Page #  1005 

Price $22.28 / each

Technical Specs

  • Item Ratcheting Wrench
  • Wrench Style Combination, Stubby
  • Reversing No
  • SAE or Metric SAE
  • Head Size 3/4"
  • Number of Points 12
  • Overall Length 5-3/8"
  • Finish Full Polish
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
35Z077
Yes
3/8"
3-3/4"

$16.76 / each

Enter location to check availability
Catalog Page #  1005 

Price $16.76 / each

Technical Specs

  • Item Ratcheting Wrench
  • Wrench Style Combination, Stubby
  • Reversing Yes
  • SAE or Metric SAE
  • Head Size 3/8"
  • Number of Points 12
  • Overall Length 3-3/4"
  • Finish Full Polish
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
35Z078
Yes
7/16"
3-15/16"

$17.11 / each

Enter location to check availability
Catalog Page #  1005 

Price $17.11 / each

Technical Specs

  • Item Ratcheting Wrench
  • Wrench Style Combination, Stubby
  • Reversing Yes
  • SAE or Metric SAE
  • Head Size 7/16"
  • Number of Points 12
  • Overall Length 3-15/16"
  • Finish Full Polish
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
35Z079
Yes
1/2"
4-1/4"

$18.48 / each

Enter location to check availability
Catalog Page #  1005 

Price $18.48 / each

Technical Specs

  • Item Ratcheting Wrench
  • Wrench Style Combination, Stubby
  • Reversing Yes
  • SAE or Metric SAE
  • Head Size 1/2"
  • Number of Points 12
  • Overall Length 4-1/4"
  • Finish Full Polish
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
35Z080
Yes
9/16"
4-1/2"

$17.52 / each

Enter location to check availability
Catalog Page #  1005 

Price $17.52 / each

Technical Specs

  • Item Ratcheting Wrench
  • Wrench Style Combination, Stubby
  • Reversing Yes
  • SAE or Metric SAE
  • Head Size 9/16"
  • Number of Points 12
  • Overall Length 4-1/2"
  • Finish Full Polish
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
35Z081
Yes
5/8"
4-13/16"

$21.21 / each

Enter location to check availability
Catalog Page #  1005 

Price $21.21 / each

Technical Specs

  • Item Ratcheting Wrench
  • Wrench Style Combination, Stubby
  • Reversing Yes
  • SAE or Metric SAE
  • Head Size 5/8"
  • Number of Points 12
  • Overall Length 4-13/16"
  • Finish Full Polish
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
35Z082
Yes
3/4"
5-7/16"

$23.65 / each

Enter location to check availability
Catalog Page #  1005 

Price $23.65 / each

Technical Specs

  • Item Ratcheting Wrench
  • Wrench Style Combination, Stubby
  • Reversing Yes
  • SAE or Metric SAE
  • Head Size 3/4"
  • Number of Points 12
  • Overall Length 5-7/16"
  • Finish Full Polish
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More