Skip Content

Stub Oil Pump And Spigot,Air Operated close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Stub Oil Pump And Spigot, Air Operated

Price $737.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3APF2
  • Mfr. Model # 3APF2
  • UNSPSC # 40151524
  • Catalog Page # 1212
  • Shipping Weight 15.5 lbs.
Country of Origin India Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This product has all-metal, industrial-quality construction. CNC-machined and 100% factory tested. Use for diesel or kerosene. Includes spigot and piping connectors.

View More

Technical Specs

  • Item Stub Oil Pump And Spigot
  • Type Air Operated
  • Air Motor Size (In.) 2.5
  • Pump Ratio 3:1
  • Container Size Stub
  • Consumption @ 100 PSI 61 GPM
  • Working Flow Max. (GPM) 3.7
  • Min. Air Inlet Pressure 85
  • Max. Air Inlet PSI 115
  • Outlet Pressure Max. (PSI) 345
  • Air Inlet (In.) 1/4"
  • Fluid In/Out NPT (F) 1-1/2
  • Output 3.70 GPM
  • Max. Output 3.7 gpm
  • Fluid Inlet Thread (In.) 1 FNPT
  • Fluid Outlet Thread (In.) 1/2 FNPT
  • For Use With Mineral Based Oils Such As Engine, Gear, Hydraulic Up To SAE 130, Diesel, And Kerosene
  • Includes Oil Pump Complete With Bung Nut, Oil Spigot And Piping Connectors
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.