Skip Content

 
Strap Wrenches close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Strap Wrenches

TM

Technical Specs

  • Item Strap Wrench 
Pipe Capacity
Please Select
Outside Dia. Tubing
Please Select
Handle Length
Please Select
Strap Width
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
  • WESTWARD 
Select items to compare View Compare
2 Products
Compare /
Item #
Mfr.
Model #
Pipe Capacity
Outside Dia. Tubing
Handle Length
Strap Width
Price
Qty
Please use Qty box to add item(s) to cart.
5PV88
10"
12"
8"
13/16"

$30.95 / each

Enter location to check availability
Catalog Page #  1086 

Price $30.95 / each

Technical Specs

  • Item Strap Wrench
  • Pipe Capacity 10"
  • Outside Dia. Tubing 12"
  • Handle Length 8"
  • Strap Width 13/16"
5PV87
3-1/2"
4"
5"
15/32"

$20.75 / each

Enter location to check availability
Catalog Page #  1086 

Price $20.75 / each

Technical Specs

  • Item Strap Wrench
  • Pipe Capacity 3-1/2"
  • Outside Dia. Tubing 4"
  • Handle Length 5"
  • Strap Width 15/32"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More