Skip Content

 
Straight Pipe Wrench close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Straight Pipe Wrench


Technical Specs

  • ItemStraight Pipe Wrench 
  • Tether CapableStandard Tool(Accessory Needed for Tethering) 
Jaw Capacity
Please Select
Overall Length
Please Select
Handle Material
Please Select
Jaw Type
Please Select

Your Filters:

Clear All
SG_Brand
  • WESTWARD 
Select items to compareView Compare
16 Products
Compare /
Item #
Mfr.
Model #
Jaw Capacity
Overall Length
Handle Material
Jaw Type
Availability
Price
Qty
Please use Qty box to add item(s) to cart.
3LY96
1"
8"
Cast Ductile Iron
Standard With Full Floating Hook

$19.00 / each

Straight Pipe Wrench,Ductile Iron,8 in.
Catalog Page #  1189 

Price $19.00 / each

Technical Specs

  • ItemStraight Pipe Wrench
  • Jaw Capacity1"
  • Overall Length8"
  • Handle MaterialCast Ductile Iron
  • Jaw TypeStandard With Full Floating Hook
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
3MA10
1-1/2"
10"
Aluminum
Standard

$39.70 / each

Straight Pipe Wrench,Aluminum,10 in.
Catalog Page #  1189 

Price $39.70 / each

Technical Specs

  • ItemStraight Pipe Wrench
  • Jaw Capacity1-1/2"
  • Overall Length10"
  • Handle MaterialAluminum
  • Jaw TypeStandard
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
3LY97
1-1/2"
10"
Cast Ductile Iron
Standard With Full Floating Hook

$23.76 / each

Straight Pipe Wrench,Ductile Iron,10 in.
Catalog Page #  1189 

Price $23.76 / each

Technical Specs

  • ItemStraight Pipe Wrench
  • Jaw Capacity1-1/2"
  • Overall Length10"
  • Handle MaterialCast Ductile Iron
  • Jaw TypeStandard With Full Floating Hook
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
3MA11
2"
12"
Aluminum
Standard

$45.25 / each

Straight Pipe Wrench,Aluminum,12 in.
Catalog Page #  1189 

Price $45.25 / each

Technical Specs

  • ItemStraight Pipe Wrench
  • Jaw Capacity2"
  • Overall Length12"
  • Handle MaterialAluminum
  • Jaw TypeStandard
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
3LY98
2"
12"
Cast Ductile Iron
Standard With Full Floating Hook

$26.95 / each

Straight Pipe Wrench,Ductile Iron,12 in.
Catalog Page #  1189 

Price $26.95 / each

Technical Specs

  • ItemStraight Pipe Wrench
  • Jaw Capacity2"
  • Overall Length12"
  • Handle MaterialCast Ductile Iron
  • Jaw TypeStandard With Full Floating Hook
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
3MA12
2"
14"
Aluminum
Standard

$47.60 / each

Straight Pipe Wrench,Aluminum,14 in.
Catalog Page #  1189 

Price $47.60 / each

Technical Specs

  • ItemStraight Pipe Wrench
  • Jaw Capacity2"
  • Overall Length14"
  • Handle MaterialAluminum
  • Jaw TypeStandard
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
3LY99
2"
14"
Cast Ductile Iron
Standard With Full Floating Hook

$31.75 / each

Straight Pipe Wrench,Ductile Iron,14 in.
Catalog Page #  1189 

Price $31.75 / each

Technical Specs

  • ItemStraight Pipe Wrench
  • Jaw Capacity2"
  • Overall Length14"
  • Handle MaterialCast Ductile Iron
  • Jaw TypeStandard With Full Floating Hook
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
4YR90
2-1/2"
18"
Aluminum
Standard

$63.45 / each

Straight Pipe Wrench,Aluminum,18 in.
Catalog Page #  1189 

Price $63.45 / each

Technical Specs

  • ItemStraight Pipe Wrench
  • Jaw Capacity2-1/2"
  • Overall Length18"
  • Handle MaterialAluminum
  • Jaw TypeStandard
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
4YR93
2-1/2"
18"
Cast Iron
Standard With Full Floating Hook

$39.70 / each

Straight Pipe Wrench,Cast Iron,18 in.
Catalog Page #  1189 

Price $39.70 / each

Technical Specs

  • ItemStraight Pipe Wrench
  • Jaw Capacity2-1/2"
  • Overall Length18"
  • Handle MaterialCast Iron
  • Jaw TypeStandard With Full Floating Hook
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
4YR91
3"
24"
Aluminum
Standard

$103.10 / each

Straight Pipe Wrench,Aluminum,24 in.
Catalog Page #  1189 

Price $103.10 / each

Technical Specs

  • ItemStraight Pipe Wrench
  • Jaw Capacity3"
  • Overall Length24"
  • Handle MaterialAluminum
  • Jaw TypeStandard
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
23X843
3"
24"
Beryllium Copper
Full Floating Hook Jaw With Stationary Heel Jaw

$655.00 / each

Nonsparking Pipe Wrench,24 in.
Catalog Page #  NA

Price $655.00 / each

Technical Specs

  • ItemStraight Pipe Wrench
  • Jaw Capacity3"
  • Overall Length24"
  • Handle MaterialBeryllium Copper
  • Jaw TypeFull Floating Hook Jaw With Stationary Heel Jaw
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
4YR94
3"
24"
Cast Iron
Standard With Full Floating Hook

$63.45 / each

Straight Pipe Wrench,Cast Iron,24 in.
Catalog Page #  1189 

Price $63.45 / each

Technical Specs

  • ItemStraight Pipe Wrench
  • Jaw Capacity3"
  • Overall Length24"
  • Handle MaterialCast Iron
  • Jaw TypeStandard With Full Floating Hook
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
1XJZ2
5"
36"
Aluminum
Standard

$168.25 / each

Straight Pipe Wrench,Aluminum,36 in.
Catalog Page #  1189 

Price $168.25 / each

Technical Specs

  • ItemStraight Pipe Wrench
  • Jaw Capacity5"
  • Overall Length36"
  • Handle MaterialAluminum
  • Jaw TypeStandard
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
1XJZ3
5"
36"
Cast Iron
Standard With Full Floating Hook

$134.85 / each

Straight Pipe Wrench,Cast Iron,36 in.
Catalog Page #  1189 

Price $134.85 / each

Technical Specs

  • ItemStraight Pipe Wrench
  • Jaw Capacity5"
  • Overall Length36"
  • Handle MaterialCast Iron
  • Jaw TypeStandard With Full Floating Hook
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
6ATY3
5"
48"
Aluminum Alloy w/Powder Coated Finish
Knurled

$326.25 / each

Pipe Wrench,Aluminum,Powder Coat,48 in.
Catalog Page #  1189 

Price $326.25 / each

Technical Specs

  • ItemStraight Pipe Wrench
  • Jaw Capacity5"
  • Overall Length48"
  • Handle MaterialAluminum Alloy w/Powder Coated Finish
  • Jaw TypeKnurled
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
6ATY2
5"
48"
Malleable Cast Iron w/Powder Coated Finish
Knurled

$230.00 / each

Pipe Wrench,Cast Iron,Powder Coat,48 in.
Catalog Page #  1189 

Price $230.00 / each

Technical Specs

  • ItemStraight Pipe Wrench
  • Jaw Capacity5"
  • Overall Length48"
  • Handle MaterialMalleable Cast Iron w/Powder Coated Finish
  • Jaw TypeKnurled
  • Tether CapableStandard Tool(Accessory Needed for Tethering)