Skip Content

Automotive Engine Stand,1250 Lb close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Automotive Engine Stand, 1250 Lb

Price $370.25 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3ZC70
  • Mfr. Model # 3ZC70
  • UNSPSC # 25191704
  • Catalog Page # 1381
  • Shipping Weight 90.0 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemStand
  • TypeAutomotive Engine
  • Capacity (Lb.)1250
  • Height (In.)42-3/4
  • Length (In.)33-3/8
  • Width (In.)33-7/8
  • DesignU Shape for Added Stability and Load Centering
  • FinishRugged Gray Enamel
  • ConstructionExtra Long Handle with Rubber Grips Allows Easy Rotation of Engine, Head Swivels 360 Degrees with an Adjustable Locking Mechanism, Heavy Gauge Tubular Construction, Four Heavy Duty Industrial Steel Bearing Casters for Easy Maneuvering
  • FunctionAdapter Arms Hold Engine Secure for Head and Shaft Removal, Provides Easy Service Access to Auto, Truck, Marine, Generator and Air Compressor Engines
  • StandardsASME/ANSI-PALD
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
Has staff answer
 
1 answer

does it have brakes?

1 year, 4 months ago
by
Read all my Q&A
 
Please wait while more information about mrjuntao is loaded.
Additional information about mrjuntao could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Yes, this item locks. I will email you a copy of the owners guide for your reference.
If you need additional information please contact us at 1-800-Grainger. Thank you for using Grainger.com Ask & Answer.
1 year, 4 months ago
by
Read all my Q&A
 
Please wait while more information about KarenS is loaded.
Additional information about KarenS could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-06-29T19:45:35.801-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_3ZC70, prod, sort_default
1 of 1
  • 2015-06-29T19:45:35.803-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_3ZC70, prod, sort_default
1 of 1