Skip Content

 
Square Point Shovel close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Square Point Shovel


Technical Specs

  • Item Square Point Shovel 
Handle Length
Please Select
Blade Width
Please Select
Blade Length
Please Select
Gauge
Please Select
Handle Type
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
6 Products
Compare /
Product #
Mfr.
Model #
Handle Length
Blade Width
Blade Length
Gauge
Handle Type
Price
Qty
Please use Qty box to add item(s) to cart.
12V171
27"
9-1/4"
11-1/4"
14 ga.
D-Grip

$52.25 / each

Enter location to check availability
Catalog Page #  1268 

Price $52.25 / each

Technical Specs

  • Item Square Point Shovel
  • Handle Length 27"
  • Blade Width 9-1/4"
  • Blade Length 11-1/4"
  • Gauge 14 ga.
  • Handle Type D-Grip
1WG34
30"
9-3/4"
11-3/4"
14 ga.
D-Grip

$73.50 / each

Enter location to check availability
Catalog Page #  1268 

Price $73.50 / each

Technical Specs

  • Item Square Point Shovel
  • Handle Length 30"
  • Blade Width 9-3/4"
  • Blade Length 11-3/4"
  • Gauge 14 ga.
  • Handle Type D-Grip
3YU83
47-1/2"
9-3/4"
11"
14 ga.
Straight

$80.25 / each

Enter location to check availability
Catalog Page #  1268 

Price $80.25 / each

Technical Specs

  • Item Square Point Shovel
  • Handle Length 47-1/2"
  • Blade Width 9-3/4"
  • Blade Length 11"
  • Gauge 14 ga.
  • Handle Type Straight
6YU35
48"
11-1/4"
13-3/4"
14 ga.
Straight

$38.80 / each

Enter location to check availability
Catalog Page #  1268 

Price $38.80 / each

Technical Specs

  • Item Square Point Shovel
  • Handle Length 48"
  • Blade Width 11-1/4"
  • Blade Length 13-3/4"
  • Gauge 14 ga.
  • Handle Type Straight
4LVT1
48"
11-1/2"
13-1/2"
16 ga.
Straight

$29.80 / each

Enter location to check availability
Catalog Page #  1268 

Price $29.80 / each

Technical Specs

  • Item Square Point Shovel
  • Handle Length 48"
  • Blade Width 11-1/2"
  • Blade Length 13-1/2"
  • Gauge 16 ga.
  • Handle Type Straight
1WG32
48"
9-3/4"
11-3/4"
14 ga.
Straight

$38.35 / each

Enter location to check availability
Catalog Page #  1268 

Price $38.35 / each

Technical Specs

  • Item Square Point Shovel
  • Handle Length 48"
  • Blade Width 9-3/4"
  • Blade Length 11-3/4"
  • Gauge 14 ga.
  • Handle Type Straight
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More