Skip Content

 
Spotlight close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Spotlight


Technical Specs

  • ItemSpotlight 
  • Lamp TypeHalogen 
  • Body MaterialABS Plastic 
Battery Type
Please Select
Body Color
Please Select
Length
Please Select

Your Filters:

No Filters Selected
Select items to compareView Compare
4 Products
Compare /
Item #
Mfr.
Model #
Battery Type
Body Color
Length
Availability
Price
Qty
Please use Qty box to add item(s) to cart.
5RHL8
Lead Acid
Silver/Black
11-1/4"

Delivery Date Unavailable

$92.00 / each

Spotlight,Rechargeable,Silver/Black
Catalog Page #  744 

Price $92.00 / each

Technical Specs

  • ItemSpotlight
  • Lamp TypeHalogen
  • Battery TypeLead Acid
  • Body MaterialABS Plastic
  • Body ColorSilver/Black
  • Length11-1/4"
5RHL9
Lead Acid
Silver/Black
15"

$141.25 / each

Spotlight,Rechargeable,Silver/Black
Catalog Page #  744 

Price $141.25 / each

Technical Specs

  • ItemSpotlight
  • Lamp TypeHalogen
  • Battery TypeLead Acid
  • Body MaterialABS Plastic
  • Body ColorSilver/Black
  • Length15"
5RHL7
Lead Acid
Silver/Black
8-3/4"

$63.25 / each

Spotlight,Rechargeable,Silver/Black
Catalog Page #  744 

Price $63.25 / each

Technical Specs

  • ItemSpotlight
  • Lamp TypeHalogen
  • Battery TypeLead Acid
  • Body MaterialABS Plastic
  • Body ColorSilver/Black
  • Length8-3/4"
5RHN6
Black
12"

$55.50 / each

Spotlight,Plug-In Only,System,Black
Catalog Page #  744 

Price $55.50 / each

Technical Specs

  • ItemSpotlight
  • Lamp TypeHalogen
  • Body MaterialABS Plastic
  • Body ColorBlack
  • Length12"