Skip Content

Industrial Spotlight,Halogen,Blk/Sl close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Industrial Spotlight, Halogen, Blk/Sl

Price $146.90 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5RHL9
  • Mfr. Model # 5RHL9
  • UNSPSC # 39111704
  • Catalog Page # 671
  • Shipping Weight 7.45 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

High-Intensity Portable Spotlights
Tough, weather-resistant spotlights deliver bright, tight beams of light. Comfortable to use, compact, and easy to store.

View More

Technical Specs

  • Item Industrial Spotlight
  • Lamp Type Halogen
  • Battery Type Sealed Lead Acid
  • Number of Batteries 1
  • Batteries Included Yes
  • Lamp Life 300 hr.
  • Length 15.00"
  • Cord Type 12VDC/120VAC
  • Body Dia. 9.00"
  • Cord Length 5.8 ft.
  • Body Color Black/Silver
  • Body Material ABS Plastic
  • Battery Burn Time 0.5 hr.
  • Switch Type Trigger
  • Lens Material Tempered Glass
  • Water Penetration Rating None
  • Weight with Batteries 9.71 lb.
  • Standards UL
  • Includes AC/DC Charger
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.