Skip Content

Spotlight,Rechargeable,Silver/Black close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Spotlight, Rechargeable, Silver/Black

Price $92.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5RHL8
  • Mfr. Model # 5RHL8
  • UNSPSC # 39111704
  • Catalog Page # 744
  • Shipping Weight 4.0 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemSpotlight
  • Lamp TypeHalogen
  • Candle Power2,000,000
  • Battery TypeLead Acid
  • Number of Batteries1
  • Batteries IncludedYes
  • Lamp Life300 hr.
  • Length11-1/4"
  • Cord Type12V/120V Cordsets
  • Diameter5-1/3"
  • Cord Length5.75 ft.
  • Body ColorSilver/Black
  • Body MaterialABS Plastic
  • Battery Burn Time40 min.
  • Switch TypeTrigger
  • Lens MaterialTempered Glass
  • Light Output11,000 LUX
  • Impact ResistanceNot Specified
  • Water Penetration RatingNot Specified
  • Weight with Batteries6.3 lb.
  • StandardsUL
  • IncludesAC/DC Charger
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Details

High-Intensity Portable Spotlights
Tough, weather-resistant spotlights deliver bright, tight beams of light. Comfortable to use, compact, and easy to store.

Alternate Products


Rated 1.5 out of 5 by 2reviewers.
Rated 1 out of 5 by Bought 2 lights and neither one holds a charge very long and its hard to tell when its charged, not very bright either. October 18, 2012
Rated 2 out of 5 by Works great until the battery quits taking a charge. Flashlight in the handle is a good idea. August 10, 2012
  • 2015-08-28T20:11:10.681-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_2, tr_2
  • loc_en_US, sid_5RHL8, prod, sort_default
1-2 of 2

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
2 months ago
by
Read all my Q&A
 
Please wait while more information about Dave9020 is loaded.
Additional information about Dave9020 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
This spotlight will allow the trigger to be locked for hands free operation.

Thank you for using Grainger Ask & Answer.
1 month, 3 weeks ago
by
Read all my Q&A
 
Please wait while more information about EricR is loaded.
Additional information about EricR could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-08-28T19:53:57.716-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_5RHL8, prod, sort_default
1 of 1
  • 2015-08-28T19:53:57.718-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_5RHL8, prod, sort_default
1 of 1